!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 3 HP, 3,450 NAMEPLATE RPM, CW/CCW, 1

JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 3 HP, 3,450 NAMEPLATE RPM, CW/CCW, 1

MARATHON

JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 3 HP, 3,450 NAMEPLATE RPM, CW/CCW, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 3 HP, 3,450 NAMEPLATE RPM, CW/CCW, 1

JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 3 HP, 3,450 NAMEPLATE RPM, CW/CCW, 1

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $817.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSK227
  • Mfr. Model # K227
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.3 lbs

Product Details

3-Phase open drip proof jet pump motor, 3 HP, 3,450 RPM, 208-230/460 voltage, face mount.

Technical Specs

  • ItemJet Pump Motor
  • Motor Enclosure DesignDrip Proof
  • Frame56J
  • Motor Shaft RotationCW/CCW
  • Nameplate RPM3,450 RPM
  • Hz60/50 Hz
  • Motor Efficiency GroupStandard Efficiency (IE1)
  • Inverter RatedNot Inverter Rated
  • Motor Thermal ProtectionNone
  • Motor Sub ApplicationJet Pump
  • Shaft Dia.5/8 in
  • StandardsCSA Certified, UL Recognized
  • Weight38 lb
  • IncludesShaft Slinger
  • Body Dia.6.42 in
  • Length Less Shaft10 1/2 in
  • Motor BearingsBall
  • Motor Shaft DesignThreaded
  • Number of Wires9
  • Shaft MaterialStainless Steel
  • Usable @ 200VNot Usable at 200V
  • Voltage @ 50Hz190/380V
  • RPM @ 50Hz2,850 RPM
  • Bearing ProtectionSlingers
  • Conduit Box LocationLead Hole
  • Conduit Box PositionF1
  • Motor Design 3-Phase
  • HP 3 hp
  • Motor Mounting Type Face
  • Phase Three
  • Full Load Amps 8.9-8.2/4.1 A
  • Motor Frame Material Rolled Steel
  • Motor Mounting Position All Angle
  • Ins. Class B
  • Motor Application Pump
  • No. of Speeds 1
  • Shaft Length 2 3/8 in
  • Voltage 208-230/460V
  • Max. Ambient Temp. 40 Degrees C
  • Height 6 7/16 in
  • Lead Length 6 in
  • Max. SF Amps 10.5-9.4/4.7 A
  • Motor Service Factor 1.15
  • Nominal Efficiency 82.5%
  • Overall Length 13 1/8 in
  • Stator Type 3-Phase
  • Usable @ 208V Not Usable at 208V
  • Regreasable Bearings Regreasable Bearings
  • Finish Unfinished
  • Bolt Circle Dia. 5 7/8 in
  • Duty Cycle Continuous
  • Full Load Amps @ 50Hz 7.1/3.5 A
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list