!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP LUBE

PUMP LUBE

LINCOLN

PUMP LUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP LUBE

PUMP LUBE

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,824.69 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC1914
  • Mfr. Model # 1914
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1525
  • Shipping Weight 16.5 lbs

Product Details

High-volume output air motor has extra long stroke for powerful, uniform delivery on both up and down strokes. Shovel-type pump tube used to add mechanical priming to normal suction when needed.

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/2 in FNPT
  • For Container Size55 gal, 275 gal
  • Air Consumption110 cfm
  • Max. Oil Flow12.6 gpm
  • Discharge Tube Outlet ID3/4 in
  • Max. Air Pressure200 psi
  • Not Recommended ChemicalsDiesel Fuel, Gear Lube, Grease, Kerosene
  • Max. Outlet Pressure2,400 psi
  • Max. Fluid Temp.120 Degrees F
  • Power SourceAir
  • Pump Connection ID3/4 in
  • Includes Discharge HoseNo
  • Includes Suction TubeYes
  • Suction Tube MaterialSteel
  • Includes NozzleNo
  • Includes Bung AdapterNo
  • Runs DryNo
  • Diesel Exhaust Fluid CompatibleNo
  • Explosion ProofNo
  • Food GradeNo
  • Pump Package Type Basic Pump without Discharge Hose
  • Air Outlet Size 3/4" NPT
  • For Container Type Drum, Tote
  • Max. Flow Rate 12.6 gpm
  • Discharge Connection Type FNPT
  • Min. Air Pressure 40
  • Compatible Chemicals Automatic Transmission Fluid, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
  • Ratio 12:1
  • Min. Fluid Temp. 30 Degrees F
  • Seal Material Buna-N, Polyurethane
  • Variable Speed No
  • Pump Connection Type FNPT
  • Housing Material - Pumps Steel
  • Suction Tube Length 7 1/2 in
  • Suction Tube OD 2 1/8 in
  • Includes Spout No
  • Metered No
  • Self-Priming Yes
  • Includes Bung Bushing
  • Wetted Materials Buna-N , Polyurthane, Steel
  • For Media Type Automatic Transmission Fluid, Hydraulic Oil, Motor Oil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list