Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
PUMP,LEVER ACTION DRUM
PUMP,LEVER ACTION DRUM
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemHand Operated Drum Pump
- Pump Package TypeBasic Pump with Spout
- For Container TypeBucket, Drum, Pail
- Housing FinishSand Blasted
- Max. Flow Rate16 oz per stroke
- Max. Fluid Temp.140 Degrees F
- Not Recommended ChemicalsDEF, Fresh Water, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
- Discharge Tube Outlet ID11/16 in
- Includes Suction TubeYes
- Suction Tube OD1 1/4 in
- MeteredNo
- Bung Connection Dia.2 in
- Includes NozzleNo
- Power SourceHand Operated
- Seal MaterialBuna-N
- For Use WithCutting Oil, Motor Oils
- For Media TypeAutomatic Transmission Fluid, Diesel Fuel, Ethanol, Gasoline, Kerosene, Water
- Action Type Lever
- For Container Size 15 gal, 30 gal, 55 gal
- Housing Material - Pumps Aluminum
- Piston Material Polyethylene
- Max. Viscosity 1,500 SUS
- Compatible Chemicals Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Gasoline, Kerosene
- Includes Discharge Hose No
- Discharge Tube Outlet OD 7/8 in
- Suction Tube ID 3 Piece Tube
- Suction Tube Length 40 in
- Includes Bung Adapter Yes
- Adapter Material Aluminum
- Includes Spout Yes
- Self-Priming Yes
- Wetted Materials Aluminum, Buna-N, Polyethylene, Steel
- Includes Drip Tray, High Angle Discharge Spout
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.40
/ EACH
Related Products
-
LA-CO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.66
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.17
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All