!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP HYDRAULIC 1.7HP ELECTRIC 115V 8L

PUMP HYDRAULIC 1.7HP ELECTRIC 115V 8L

ENERPAC

PUMP HYDRAULIC 1.7HP ELECTRIC 115V 8L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP HYDRAULIC 1.7HP ELECTRIC 115V 8L

PUMP HYDRAULIC 1.7HP ELECTRIC 115V 8L

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,146.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPZU4308MB
  • Mfr. Model # ZU4308MB
  • UNSPSC # 40151506
  • CATALOGUE PAGE # 1540
  • Shipping Weight 67.65 lbs

Product Details

High efficiency high flow and by-pass pressure hydraulic pump. Cooler running and uses approximately 18% less energy than comparable pumps. Heavy-duty bearings and cavity oil bath extend pump life. Totally enclosed fan cooled motor.

Technical Specs

  • ItemElectric Pump
  • Reservoir Capacity (Cu.-In.)462
  • Oil Displacement @ 100 PSI700 cu in/min
  • Oil Displacement @ 5000 psi76 cu in/min
  • HP1.7
  • Maximum Pressure10,000 PSI
  • Motor TypeUniversal Electric Motor
  • dBA85 - 90
  • Control ValveManual 3 Way/3 Position
  • Type High Force
  • Reservoir Capacity (Gal.) 2
  • Oil Displacement @ 700 PSI 535 cu in/min
  • Oil Displacement @ 10,000 PSI 60 cu in/min
  • Voltage 115 VAC
  • Amps AC 20
  • Fluid Port NPT (In.) 3/8
  • Reservoir Material Steel
  • Application Designed for Intermittant Use of Under 1 Hour
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list