!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CYLINDER,ALUMINUM,30T,6"

CYLINDER,ALUMINUM,30T,6"

ENERPAC

CYLINDER,ALUMINUM,30T,6" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER,ALUMINUM,30T,6"

CYLINDER,ALUMINUM,30T,6"

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,693.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPRAC306
  • Mfr. Model # RAC-306
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 1541
  • Shipping Weight 15.35 lbs

Product Details

Single acting aluminum cylinder with composite bearings that prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%. Features a steel baseplate and saddle, integral stop ring, and high-strength return spring.

Technical Specs

  • ItemHydraulic Ram
  • Cylinder TypeLightweight
  • Nominal Capacity30 ton
  • Stroke Length5 7/8 in
  • Effective Push Area6.85 sq in
  • Max. Pressure10,000 psi
  • Oil Capacity Pull40.45 cu. in.
  • Extended Height16.97 in
  • Plunger Dia.2.36 in
  • Center Hole Dia.2 61/64 in
  • IncludesCoupler, Dust Cap
  • Single Acting/Double Acting Single Acting
  • Body Material Aluminum
  • Max. Push Capacity 30 ton
  • Nominal Stroke Length 6 in
  • Effective Pull Area 6.85 sq. in.
  • Oil Capacity Push 40.48 cu in
  • Retracted Height 11.06 in
  • Outside Dia. 3.94 in
  • Base Bolt Circle Dia. 3.15 in
  • Series RAC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories