!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP HAND ROTARY W/COUNTER

PUMP HAND ROTARY W/COUNTER

FILL-RITE

PUMP HAND ROTARY W/COUNTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP HAND ROTARY W/COUNTER

PUMP HAND ROTARY W/COUNTER

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $559.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FILFR112C
  • Mfr. Model # FR112C
  • UNSPSC # 41105109
  • CATALOGUE PAGE # 1654
  • Shipping Weight 18.0 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeUnmetered Dispensing with Manual Shut-Off
  • For Container TypeDrum
  • Max. Flow Rate13 oz per stroke
  • Max. Outlet Pressure50 psi
  • Min. Operating Temp.0 Degrees F
  • Max. Head - Pumps6 ft
  • Compatible ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil, Stoddard Solvent (Mineral Spirits)
  • Includes Discharge HoseYes
  • Discharge Tube Outlet ID3/4 in
  • Hose Length96 in
  • Hose Tube MaterialNitrile
  • Hose Outside Dia.7/8 in
  • Suction Tube ID1 in
  • Suction Tube Length20 in to 34-3/4 in
  • MeteredYes
  • Bung Connection Dia.2 in
  • Adapter MaterialCast Iron
  • Pump Connection OD2 1/8 in
  • Nozzle OperationManual
  • Includes SpoutNo
  • Power SourceHand Operated
  • Self-PrimingYes
  • Seal MaterialBUNA-N
  • For Use WithFuel and Light Oils
  • FeaturesBuilt In Check Valve
  • Diesel Exhaust Fluid CompatibleNo
  • Agency ComplianceUL Listed
  • For Media TypeAntifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Glycerin, Hydraulic Oil, Kerosene, Motor Oil, Stoddard Solvent
  • Action Type Rotary
  • For Container Size 55 gal
  • Housing Material - Pumps Cast Iron
  • Max. Oil Flow 13 oz per stroke
  • Max. Viscosity 1,500 SUS
  • Max. Fluid Temp. 150 Degrees F
  • Max. Head Pressure 50 psi
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Ethyl (Ethanol), Ethyl Acetate, Fertilizers, Formic Acid, Fresh Water, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Discharge Connection Type FNPT
  • Discharge Tube Outlet OD 7/8 in
  • Hose Cover Material Neoprene
  • Hose Inside Dia. 3/4 in
  • Includes Suction Tube Yes
  • Suction Tube OD 1 1/8 in
  • Suction Tube Material Steel
  • Includes Bung Adapter Yes
  • Adapter Connection Type MNPT
  • Pump Connection ID 2 in
  • Includes Nozzle Yes
  • Nozzle Material Aluminum
  • Spout Material Aluminum
  • Duty Cycle 30 min
  • Runs Dry Yes
  • Wetted Materials 301 Stainless Steel, Buna-N, Cast Iron, Zinc Plated Steel
  • Height Above Container 14 13/16 in
  • Includes Check Valve, Pressure Relief Valve, Strainer
  • Food Grade No
  • Series 100 SERIES, ROTARY PUMPS
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list