!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP GREASE 50:1 3IN 120LB

PUMP GREASE 50:1 3IN 120LB

LINCOLN

PUMP GREASE 50:1 3IN 120LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP GREASE 50:1 3IN 120LB

PUMP GREASE 50:1 3IN 120LB

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,148.35 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC9917
  • Mfr. Model # 9917
  • UNSPSC # 25171702
  • CATALOGUE PAGE # 1525
  • Shipping Weight 54.0 lbs

Product Details

3 and 4.25 diameter grease pumps have unique modular design with a minimum of internal components, eliminating the complexity found in other pumps, reducing the risk of breakdowns. Pump seals are compatible with a wide range of natural and synthetic lub

Technical Specs

  • ItemPortable Grease Pump with Gun
  • Max. ViscosityNLGI #2
  • Hose Length 7 ft.
  • Includes Drum Cover, Follower Plate, Air Coupler/Nipple, Grease Hose, Straight Swivel, Universal Swivel, Control Valve and Caster Base
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list