!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP FLUID 3.5:1 250-275GAL

PUMP FLUID 3.5:1 250-275GAL

LINCOLN

PUMP FLUID 3.5:1 250-275GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP FLUID 3.5:1 250-275GAL

PUMP FLUID 3.5:1 250-275GAL

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $967.41 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC4491
  • Mfr. Model # 4491
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1529
  • Shipping Weight 14.45 lbs

Product Details

Designed for medium to low volume applications, this single stroke pump quickly dispenses, fills and transfers ATF, oil, gear lube and other fluid lubricants with high volume output. Delivery output of 6 GPM.

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/4 in FNPT
  • For Container Size275 gal
  • Air Consumption7 cfm
  • Max. Oil Flow6 gpm
  • Discharge Tube Outlet ID1/2 in
  • Min. Air Pressure20 psi
  • Compatible ChemicalsMotor Oil
  • Ratio3.5:1
  • Min. Fluid Temp.30 Degrees F
  • Seal Materialpolyurethane
  • Variable SpeedNo
  • Pump Connection TypeFNPT
  • Housing Material - PumpsAluminum
  • Suction Tube Length46 27/32 in
  • Suction Tube OD3/4 in
  • Includes SpoutNo
  • Bung Connection Dia.2 in
  • Overall Length50 17/25 in
  • MeteredNo
  • Self-PrimingYes
  • IncludesBung Bushing
  • Wetted MaterialsAluminum, Polyurethane, Steel
  • For Media TypeMotor Oil
  • Pump Package Type Basic Pump without Discharge Hose
  • Air Outlet Size 1/8 in
  • For Container Type Tote
  • Max. Flow Rate 6 gpm
  • Discharge Connection Type FNPT
  • Discharge Tube Outlet OD 13/16 in
  • Max. Air Pressure 120 psi
  • Not Recommended Chemicals Automatic Transmission Fluid, Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene
  • Max. Outlet Pressure 500 psi
  • Max. Fluid Temp. 120 Degrees F
  • Power Source Air
  • Pump Connection ID 1/2 in
  • Includes Discharge Hose No
  • Includes Suction Tube Yes
  • Suction Tube Material Steel
  • Includes Nozzle No
  • Includes Bung Adapter Yes
  • Adapter Connection Type FNPT
  • Height Above Container 7 in
  • Runs Dry No
  • Diesel Exhaust Fluid Compatible No
  • Explosion Proof No
  • Food Grade No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list