!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP, ELEC. UNVSL, VM33 115V 8L

PUMP, ELEC. UNVSL, VM33 115V 8L

ENERPAC

PUMP, ELEC. UNVSL, VM33 115V 8L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP, ELEC. UNVSL, VM33 115V 8L

PUMP, ELEC. UNVSL, VM33 115V 8L

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18,384.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPZU4308LB
  • Mfr. Model # ZU4308LB
  • UNSPSC # 40151506
  • CATALOGUE PAGE # 1540
  • Shipping Weight 78.85 lbs

Product Details

High efficiency high flow and by-pass pressure hydraulic pump. Cooler running and uses approximately 18% less energy than comparable pumps. Heavy-duty bearings and cavity oil bath extend pump life. Totally enclosed fan cooled motor.

Technical Specs

  • ItemHydraulic Electric Pump
  • Reservoir Capacity (Gal.)2
  • Oil Displacement @ 700 PSI535 cu in/min
  • Oil Displacement @ 10,000 PSI60 cu in/min
  • Voltage115 VAC
  • Motor TypeUniversal
  • dBA85 to 90
  • Reservoir Capacity (Cu.-In.) 462
  • Oil Displacement @ 100 PSI 700 cu in/min
  • Oil Displacement @ 5000 psi 76 cu in/min
  • HP 1.7
  • Amps AC 20.0
  • Fluid Port NPT (In.) 3/8
  • Reservoir Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list