!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP, ELEC. INDUCTION, VE33 LCD 115V 8L

PUMP, ELEC. INDUCTION, VE33 LCD 115V 8L

ENERPAC

PUMP, ELEC. INDUCTION, VE33 LCD 115V 8L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP, ELEC. INDUCTION, VE33 LCD 115V 8L

PUMP, ELEC. INDUCTION, VE33 LCD 115V 8L

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16,635.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPZE3308SB
  • Mfr. Model # ZE3308SB
  • UNSPSC # 40151506
  • CATALOGUE PAGE # 1540
  • Shipping Weight 145.46 lbs

Product Details

High efficiency high flow and by-pass pressure hydraulic pump. Cooler running and uses approximately 18% less energy than comparable pumps. Heavy-duty bearings and cavity oil bath extend pump life. Totally enclosed fan cooled motor and low voltage pendant

Technical Specs

  • ItemElectric Pump
  • Reservoir Capacity (Cu.-In.)462
  • Oil Displacement @ 100 PSI450 cu in/min
  • Oil Displacement @ 5000 psi42 cu in/min
  • HP1
  • Maximum Pressure10,000 PSI
  • Motor TypeInduction Electric Motor
  • dBA75 - 78
  • Control Pendant Voltage120 VAC
  • Control ValveRemote 3 Way/3 Position
  • Type High Force
  • Reservoir Capacity (Gal.) 2
  • Déplacement d'huile à 700 lb/po² 385 cu in/min
  • Oil Displacement @ 10,000 PSI 40 cu in/min
  • Voltage 115 VAC
  • Amps AC 16
  • Fluid Port NPT (In.) 3/8
  • Control Pendant Size (Ft.) 10
  • Reservoir Material High Impact Polyethylene
  • Application Designed for Heavy Duty, Extended Use Applications of More Than One Hour
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list