!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP BARE STUB

PUMP BARE STUB

LINCOLN

PUMP BARE STUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP BARE STUB

PUMP BARE STUB

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,012.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC84933
  • Mfr. Model # 84933
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1525
  • Shipping Weight 14.95 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/4 in FNPT
  • For Container Size55 gal, 275 gal, 330 gal
  • Air Consumption10 cfm
  • Max. Oil Flow6 gpm
  • Discharge Tube Outlet ID1/2 in
  • Max. Air Pressure200 psi
  • Not Recommended ChemicalsDiesel Fuel, Grease, Kerosene
  • Max. Outlet Pressure1,000 psi
  • Max. Fluid Temp.120 Degrees F
  • Power SourceAir
  • Pump Connection ID1/2 in
  • Includes Discharge HoseNo
  • Includes Suction TubeYes
  • Suction Tube MaterialSteel
  • Includes NozzleNo
  • Includes Bung AdapterYes
  • Adapter Connection TypeFNPT
  • Height Above Container15 7/8 in
  • Runs DryNo
  • Diesel Exhaust Fluid CompatibleNo
  • Explosion ProofNo
  • Food GradeNo
  • Pump Package Type Basic Pump without Discharge Hose
  • Air Outlet Size 1/2"
  • For Container Type Drum, Tote
  • Max. Flow Rate 6 gpm
  • Discharge Connection Type NPT
  • Min. Air Pressure 40 psi
  • Compatible Chemicals Automatic Transmission Fluid, Gear Lube, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
  • Ratio 5:1
  • Min. Fluid Temp. 30 Degrees F
  • Seal Material Buna-N
  • Variable Speed No
  • Pump Connection Type FNPT
  • Housing Material - Pumps Steel
  • Suction Tube Length 6 in
  • Suction Tube OD 1 1/2 in
  • Includes Spout No
  • Bung Connection Dia. 2 in
  • Overall Length 24 7/8 in
  • Metered No
  • Self-Priming Yes
  • Includes Bung Bushing
  • Wetted Materials Brass, Buna-N, Steel
  • For Media Type Automatic Transmission Fluid, Gear Lube, Hydraulic Oil, Motor Oil
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list