!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP BARE STUB 3:1

PUMP BARE STUB 3:1

LINCOLN

PUMP BARE STUB 3:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP BARE STUB 3:1

PUMP BARE STUB 3:1

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,758.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC282396
  • Mfr. Model # 282396
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1525
  • Shipping Weight 15.0 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/4 in FNPT
  • For Container Size55 gal, 275 gal, 330 gal
  • Air Consumption10 cfm
  • Max. Oil Flow6 gpm
  • Discharge Tube Outlet ID1/2 in
  • Min. Air Pressure40 psi
  • Compatible ChemicalsAutomatic Transmission Fluid, Gear Lube, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
  • Ratio3:1
  • Min. Fluid Temp.30 Degrees F
  • Seal MaterialBuna-N
  • Variable SpeedNo
  • Pump Connection TypeFNPT
  • Housing Material - PumpsSteel
  • Suction Tube Length6 in
  • Suction Tube OD1 1/2 in
  • Includes SpoutNo
  • Bung Connection Dia.2 in
  • Overall Length24 7/8 in
  • MeteredNo
  • Self-PrimingYes
  • IncludesBung Bushing
  • Wetted MaterialsBrass, Buna-N, Steel
  • For Media TypeAutomatic Transmission Fluid, Gear Lube, Hydraulic Oil, Motor Oil
  • Pump Package Type Basic Pump without Discharge Hose
  • Air Outlet Size 1/2"
  • For Container Type Drum, Tote
  • Max. Flow Rate 6 gpm
  • Discharge Connection Type FNPT
  • Discharge Tube Outlet OD 13/16 in
  • Max. Air Pressure 200 psi
  • Not Recommended Chemicals Diesel Fuel, Grease, Kerosene
  • Max. Outlet Pressure 600 psi
  • Max. Fluid Temp. 120 Degrees F
  • Power Source Air
  • Pump Connection ID 1/2 in
  • Includes Discharge Hose No
  • Includes Suction Tube Yes
  • Suction Tube Material Steel
  • Includes Nozzle No
  • Includes Bung Adapter Yes
  • Adapter Connection Type FNPT
  • Height Above Container 15 7/8 in
  • Runs Dry No
  • Diesel Exhaust Fluid Compatible No
  • Explosion Proof No
  • Food Grade No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list