!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,AIR DRUM,4 TO 1

PUMP,AIR DRUM,4 TO 1

INGERSOLL RAND

PUMP,AIR DRUM,4 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,AIR DRUM,4 TO 1

PUMP,AIR DRUM,4 TO 1

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,425.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARONM2304B11-311
  • Mfr. Model # NM2304B-11-311
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1652
  • Shipping Weight 22.5 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/4 in FNPT
  • For Container TypeDrum
  • Max. Viscosity4,000 cps
  • Not Recommended ChemicalsAmmonium Hydroxide, Biodiesel, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Fertilizers, Fungicides, Gasoline, Herbicides, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Naphtha, Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Salt Water, Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Trichlorethylene (50%), Turpentine, Windshield Washer Fluid
  • Seal MaterialPTFE
  • Includes Discharge HoseNo
  • Includes Suction TubeYes
  • Includes NozzleNo
  • MeteredNo
  • Wetted MaterialsPTFE, Stainless Steel
  • Pump Package Type Basic Pump without Discharge Hose
  • For Container Size 55 gal
  • Max. Flow Rate 4 gpm
  • Compatible Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Chromic Acid 5%, Citric Acid 50%, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Potassium Hydroxide (50%), Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Toluene, Xylene
  • Ratio 4:1
  • Power Source Air
  • Housing Material - Pumps Stainless Steel
  • Suction Tube Length 9 23/32 in
  • Includes Spout No
  • For Use With Water and Solvent Based Paints and Coatings
  • For Media Type Acetic Acid, Ammonia, Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, Chromic Acid, Citric Acid, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Ketones, Methyl Chloride, Motor Oil, Nitric Acid, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Water, Xylene
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms