!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,AIR DRUM,2 TO 1

PUMP,AIR DRUM,2 TO 1

INGERSOLL RAND

PUMP,AIR DRUM,2 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,AIR DRUM,2 TO 1

PUMP,AIR DRUM,2 TO 1

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,352.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGNM2202A41-731
  • Mfr. Model # NM2202A-41-731
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1652
  • Shipping Weight 23.87 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/4 in FNPT
  • For Container TypeDrum
  • Max. Viscosity1,000 cps
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fungicides, Gasoline, Glycerin, Herbicides, Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Trichlorethylene (50%), Turpentine, Windshield Washer Fluid
  • Seal MaterialPTFE
  • Includes Discharge HoseNo
  • Includes Suction TubeYes
  • Includes NozzleNo
  • MeteredNo
  • Wetted MaterialsCarbon Steel, PTFE
  • Pump Package Type Basic Pump without Discharge Hose
  • For Container Size 55 gal
  • Max. Flow Rate 4 gpm
  • Compatible Chemicals Acetone, Ammonia (Liquids), Automatic Transmission Fluid, Ethyl Acetate, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Methyl Ethyl Ketone (MEK), Motor Oil, Stoddard Solvent (Mineral Spirits), Toluene, Xylene
  • Ratio 2:1
  • Power Source Air
  • Housing Material - Pumps Carbon Steel
  • Suction Tube Length 33 11/16 in
  • Includes Spout No
  • For Use With Coatings and Solvents, Paints, Stains, Varnishes
  • For Media Type Ammonia, Automatic Transmission Fluid, Ethyl Acetate, Heptane, Hexane, Hydraulic Oil, Ketones, Motor Oil, Stoddard Solvent, Toluene, Xylene
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list