!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,2 IN NPT,164 GPM,SANTOPRENE

PUMP,2 IN NPT,164 GPM,SANTOPRENE

DAYTON

PUMP,2 IN NPT,164 GPM,SANTOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,2 IN NPT,164 GPM,SANTOPRENE

PUMP,2 IN NPT,164 GPM,SANTOPRENE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,110.93 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF22A599
  • Mfr. Model # 22A599
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 167.0 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Max. Flow164 gpm
  • Housing Material - PumpsCast Iron
  • Connection StyleNPT
  • Diaphragm Material - PumpsSantoprene(R)
  • Max. Flow GPM164
  • Ball MaterialSantoprene(R)
  • Max. Dia. Solids5/16"
  • Length13"
  • Height30-1/2"
  • Self-Priming Wet28 ft.
  • IncludesBall Valve and Manual
  • Pump Operation Type Air Operated
  • Max. Temp - Pumps 212 Degrees F
  • Inlet/Outlet Size 2"
  • Air Inlet Size 3/4" FNPT
  • Valve Type Ball
  • Max. Operating Pressure 100 PSI
  • Check Seat Material Santoprene(R)
  • Manifold Connection Single
  • Width 17-3/4"
  • Self-Priming Dry 18 ft.
  • Manufacturers Warranty Length 1 yr.
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list