FLAT PRY BAR, WEDGE END, 10 IN OVERALL L, 1 IN BAR W, 1 3/4 IN END W, 1 NAIL SLOTS
FLAT PRY BAR, WEDGE END, 10 IN OVERALL L, 1 IN BAR W, 1 3/4 IN END W, 1 NAIL SLOTS
DASCO PRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pry bar has a length of 10 inch. The handle is blue. In addition, it is not tether ready.
Technical Specs
- ItemPry Bar
- End StyleWedge
- Overall Length10 in
- Bar ShapeFlat
- End Width1 3/4 in
- Bar ColourBlue
- Handle ColourBlue
- Type Pry Bar
- Bar Width 1 in
- Number of Nail Slots 1
- End Angle Style L-Shape
- Tether Ready Not Tether Ready
- Bar Material Steel
- Includes Handle Handle Not Included
- Country of Origin United States
(subject to change)
Alternate Products
-
DASCO PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.50
/ EACH
-
DASCO PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.84
/ EACH
-
DASCO PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.98
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.75
/ EACH