!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, 350 LUMENS, 3.25 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

FLASHLIGHT, 350 LUMENS, 3.25 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

STREAMLIGHT

FLASHLIGHT, 350 LUMENS, 3.25 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, 350 LUMENS, 3.25 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

FLASHLIGHT, 350 LUMENS, 3.25 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88031
  • Mfr. Model # 88031
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 135
  • Shipping Weight 0.29 lbs

Product Details

PT(TM)2L contains a super bright C4 LED with 3 modes of lighting: High, low and strobe. Run times of up to 2.5 hrs (high), 33 hrs (low) and 6 hrs (strobe). Produces up to 180 lumens (high) and 18 lumens (low). Machined aluminum body with anti-roll head and rubber push button tail cap switch. IPX7 rated design: waterproof to 1 meter for 30 minutes. Includes nylon holster and (2) CR123A lithium battery. Black.

Technical Specs

  • ItemFlashlight
  • Battery SizeCR123
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes3
  • Maximum Brightness350 lm
  • Weight with Batteries2 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • Mount TypeClip
  • Special FeaturesTen-Tap(R) Programable Switch with Three Settings
  • Switch TypePush Button
  • Beam Distance Levels49 m, 159 m
  • Body Diameter3/4 in
  • IncludesHolster
  • Lens MaterialGlass
  • Maximum Run Time35 hr
  • Power SourceBattery
  • Run Time Levels3.5 hr, 6 hr, 35 hr
  • Battery Chemistry Lithium
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 159 m
  • Run Time at Maximum Brightness 3.25 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • IP Rating IPX7
  • Series ProTac
  • Special Operating Modes Strobe
  • Application General Use, Emergency Medical Services, Hardware/Tool, Law Enforcement, Security, Sporting Goods
  • Beam Intensity Levels 600 cd, 6,300 cd
  • Brightness Levels 30 lm, 350 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 4 3/4 in
  • Resistance Properties Impact Resistant
  • Standards CE Certified
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list