Drop RatingDrop rating specifies the height from which the light could fall and resist damage upon impact. These impact resistance ratings are determined by drop tests onto concrete surfaces.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Tactical Handheld Flashlights
Handheld tactical flashlights combine a heavy-duty, impact- and drop-resistant body with advanced features tailored for public safety, first response, and military personnel. Also known as tac lights, they are commonly equipped as part of a uniform or kept in emergency vehicles to be at the ready for security patrols, search and rescue operations, and foot pursuits. Tactical flashlights supply personal, portable lighting to navigate dark or dimly lit areas and shine light into tunnels, corridors, and other unlit spaces.
This 7600 series rechargeable flashlight is made of aluminum and is designed for tactical. It features a charging indicator light and multifuel. In addition, it includes a charging cord. Plus it meets the standards for ANSI FL 1. It also has one lithium-ion battery.
This 7600 series rechargeable flashlight is made of aluminum and is designed for tactical. It features a charging indicator light and multifuel. In addition, it includes a charging cord. Plus it meets the standards for ANSI FL 1. It also has one lithium-ion battery.
Pelican M6 tactical LED flashlight. 3 watt Cree LED. 177 output lumens with a 2 hour 30 minute runtime. 155 meter beam distance with a peak beam intensity of 6,002 Candela measured to ANSI standards. Features a machined aluminum body with a knurled grip. Uses two AA lithium batteries that are included. Colour black.
Pelican M6 tactical LED flashlight. 3 watt Cree LED. 177 output lumens with a 2 hour 30 minute runtime. 155 meter beam distance with a peak beam intensity of 6,002 Candela measured to ANSI standards. Features a machined aluminum body with a knurled grip. Uses two AA lithium batteries that are included. Colour black.
This 7000 series flashlight is made of aluminum and is designed for tactical. In addition, it includes two batteries. Plus it meets the standards for FL1. It also has two lithium batteries, and a lifetime warranty.
This 7000 series flashlight is made of aluminum and is designed for tactical. In addition, it includes two batteries. Plus it meets the standards for FL1. It also has two lithium batteries, and a lifetime warranty.
This black, LED, handheld flashlight has a length of 6.26 inches, a diameter of one inch, and a weight of 5.1 ounces. It features an aluminum body, a PMMA lens, a push-button switch, and three light output modes. It has 392 lumens, up to 184-metres of beam distance, and a peak beam intensity of up to 8507 CD. It has a 5000-hour lamp life and up to 26 hours of battery burn time. This flashlight comes with two AA batteries and includes a lifetime warranty.
This black, LED, handheld flashlight has a length of 6.26 inches, a diameter of one inch, and a weight of 5.1 ounces. It features an aluminum body, a PMMA lens, a push-button switch, and three light output modes. It has 392 lumens, up to 184-metres of beam distance, and a peak beam intensity of up to 8507 CD. It has a 5000-hour lamp life and up to 26 hours of battery burn time. This flashlight comes with two AA batteries and includes a lifetime warranty.
This tactical-grade, handheld LED flashlight features a black aircraft-grade aluminum body and an internal, rechargeable, lithium-ion battery. It has 700 lumens, a two-hour battery life, and a 100-metre beam distance. It features adjustable, flood, and spot beam types and has four light output modes including beacon and strobe. This flashlight has a one-metre drop rating and includes a charger.
This tactical-grade, handheld LED flashlight features a black aircraft-grade aluminum body and an internal, rechargeable, lithium-ion battery. It has 700 lumens, a two-hour battery life, and a 100-metre beam distance. It features adjustable, flood, and spot beam types and has four light output modes including beacon and strobe. This flashlight has a one-metre drop rating and includes a charger.
This 7600COMBO series rechargeable flashlight is made of aluminum features battery indicator light, multifuel. In addition, it includes holster, cone, batteries. Plus it meets the standards for ANSI, NEMA FL 1. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.
This 7600COMBO series rechargeable flashlight is made of aluminum features battery indicator light, multifuel. In addition, it includes holster, cone, batteries. Plus it meets the standards for ANSI, NEMA FL 1. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.
This ProTac series rechargeable flashlight is made of aluminum and is designed for automotive, general use, industrial, law enforcement, professional light - hardware/tool, security, sporting goods. It features a charging indicator light, multifuel. In addition, it includes holster, batteries. Plus it meets the standards for CEC compliant (ProTac HL-X USB only). It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.
This ProTac series rechargeable flashlight is made of aluminum and is designed for automotive, general use, industrial, law enforcement, professional light - hardware/tool, security, sporting goods. It features a charging indicator light, multifuel. In addition, it includes holster, batteries. Plus it meets the standards for CEC compliant (ProTac HL-X USB only). It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.
PT ProTac (TM)2AA contains a super bright LED with 3 modes of lighting: High, low and strobe. Run times of up to 2.5 hr (high), 48 hr (low) and 5 hr (strobe). Produces up to 270 lumens (high) and 18 lumens (low). Machined aluminum body with anti-roll head and rubber push button tail cap switch. IPX7 rated design: waterproof to 1 meter for 30 minutes. Includes nylon holster and (2) AA Alkaline battery batteries. Black.
PT ProTac (TM)2AA contains a super bright LED with 3 modes of lighting: High, low and strobe. Run times of up to 2.5 hr (high), 48 hr (low) and 5 hr (strobe). Produces up to 270 lumens (high) and 18 lumens (low). Machined aluminum body with anti-roll head and rubber push button tail cap switch. IPX7 rated design: waterproof to 1 meter for 30 minutes. Includes nylon holster and (2) AA Alkaline battery batteries. Black.
This PolyTac series rechargeable flashlight nylon and is designed for automotive, general use, fire and rescue, hardware/tool, industrial, law enforcement, military, security, sporting goods. It features a charging indicator light, multifuel. In addition, it includes one sl-b26 protected lithium-ion battery USB battery, batteries. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.
This PolyTac series rechargeable flashlight nylon and is designed for automotive, general use, fire and rescue, hardware/tool, industrial, law enforcement, military, security, sporting goods. It features a charging indicator light, multifuel. In addition, it includes one sl-b26 protected lithium-ion battery USB battery, batteries. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.
This ProTac series rechargeable flashlight is made of aluminum and is designed for general use, emergency medical services, hardware/tool, law enforcement, security, sporting goods. It features a charging indicator light, multifuel. In addition, it includes a lanyard and batteries. Plus it meets the standards for CEC compliant. It also has 4 lithium-ion batteries, and a limited lifetime manufacturer's warranty.
This ProTac series rechargeable flashlight is made of aluminum and is designed for general use, emergency medical services, hardware/tool, law enforcement, security, sporting goods. It features a charging indicator light, multifuel. In addition, it includes a lanyard and batteries. Plus it meets the standards for CEC compliant. It also has 4 lithium-ion batteries, and a limited lifetime manufacturer's warranty.
This 33410 series right angle flashlight polycarbonate and features battery indicator light. In addition, it includes a lanyard. Plus it meets the standards for ANSI FL 1. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.
This 33410 series right angle flashlight polycarbonate and features battery indicator light. In addition, it includes a lanyard. Plus it meets the standards for ANSI FL 1. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.
This ProTac series rechargeable flashlight is made of aluminum and is designed for automotive, general use, industrial, law enforcement, professional light - hardware/tool, security, sporting goods. It features a charging indicator light, multifuel. In addition, it includes holster, batteries. Plus it meets the standards for CEC compliant. It also has two lithium-ion batteries, and a limited lifetime manufacturer's warranty.
This ProTac series rechargeable flashlight is made of aluminum and is designed for automotive, general use, industrial, law enforcement, professional light - hardware/tool, security, sporting goods. It features a charging indicator light, multifuel. In addition, it includes holster, batteries. Plus it meets the standards for CEC compliant. It also has two lithium-ion batteries, and a limited lifetime manufacturer's warranty.
This Jr. F-Stop series flashlight is made of aluminum and is designed for automotive, consumer, fire and rescue, industrial, outdoor, premium professional light - law enforcement. In addition, it includes holster, batteries. Plus it meets the standards for CE certified. It also has a limited lifetime manufacturer's warranty.
This Jr. F-Stop series flashlight is made of aluminum and is designed for automotive, consumer, fire and rescue, industrial, outdoor, premium professional light - law enforcement. In addition, it includes holster, batteries. Plus it meets the standards for CE certified. It also has a limited lifetime manufacturer's warranty.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.