!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, 750 LUMENS, 1.25 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

FLASHLIGHT, 750 LUMENS, 1.25 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

STREAMLIGHT

FLASHLIGHT, 750 LUMENS, 1.25 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, 750 LUMENS, 1.25 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

FLASHLIGHT, 750 LUMENS, 1.25 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, ALUMINUM

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88040
  • Mfr. Model # 88040
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

ProTac HL high lumen tactical light. Choice of three user selectable programs: 1. high/low/strobe, 2. high only, 3. low/high. IPX& rated waterproof to 1 meter for 30 minutes. Lumens high/low: 600/33, runtime high/low: 1 hr 15 min./18 hrs., beam distance high/low: 253 m/57 m, peak beam intensity high/low: 16,000/800.

Technical Specs

  • ItemFlashlight
  • Battery SizeCR123A
  • Number of Batteries2
  • Beam PatternFlood
  • Body MaterialAluminum
  • Number of Light Output Modes2
  • Maximum Brightness750 lm
  • Weight with Batteries5.6 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • Mount TypePocket Clip
  • Special Operating ModesStrobe
  • Switch TypePush Button
  • Beam Distance Levels60 m, 270 m
  • Body Diameter1 in
  • Includes(2) 3V CR123A Lithium Batteries, Nylon Holster
  • Lens MaterialGlass
  • Maximum Run Time18 hr
  • Power SourceBattery
  • Run Time Levels1.25 hr, 2.5 hr, 18 hr
  • Battery Chemistry Lithium
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 270 m
  • Run Time at Maximum Brightness 1.25 hr
  • Includes Charger No
  • Beam Focus Adjustable
  • Drop Rating 1 m
  • IP Rating IPX7
  • Series ProTac HL
  • Switch Location Tail
  • Application General Use, Emergency Medical Services, Hardware, Tool, Law Enforcement, Security, Sporting Goods
  • Beam Intensity Levels 18,300 cd
  • Brightness Levels 35 lm, 750 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 5 2/5 in
  • Resistance Properties Impact Resistant
  • Standards RoHS Compliant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories