UNION: BRONZE, PRESS-FIT X FNPT, 1 IN COPPER TUBE SIZE, 1 IN PIPE SIZE
UNION: BRONZE, PRESS-FIT X FNPT, 1 IN COPPER TUBE SIZE, 1 IN PIPE SIZE
VIEGA PROPRESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This union meets the standards for ASTM B75, ASTM B88, has a length of 2⅞ inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 250 Degrees F, is made of bronze. In addition, it is a straight union.
Technical Specs
Item Union
Fitting Side A Connection Type Press-Fit
Fitting Side A Copper Tube Size 1 in
Fitting Side B Pipe Size 1 in
Specific Fitting Shape Straight Union
Maximum Operating Pressure 200 psi
Standards ASTM B75, ASTM B88
Application Potable Water
Fitting Side B Connection Type FNPT
Fitting Material Bronze
O-Ring Material EPDM
Overall Length 2 7/8 in
Maximum Operating Temperature 250 Degrees F
Minimum Operating Temperature 0 Degrees F
Country of Origin Germany
(subject to change)