!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROBE TIPS INSUL PIERCING PROBES

PROBE TIPS INSUL PIERCING PROBES

FLUKE

PROBE TIPS INSUL PIERCING PROBES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROBE TIPS INSUL PIERCING PROBES

PROBE TIPS INSUL PIERCING PROBES

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETTP82
  • Mfr. Model # TP82
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemTest Clip
  • Maximum Current5 A
  • ColourBlack/Red
  • Hands Free Voltage60V DC
  • Length4 in
  • Tip MaterialStainless Steel
  • Includes(2) Probes
  • Test End TerminationTest Probe Clip
  • Jaw Opening0.18 in
  • For Use With Test Probes with a 0.08 in (2mm) Tip
  • Maximum Voltage 60V DC
  • Hand Held Voltage 60V DC
  • Features Banana Jack Accepts all DMM and Banana Jack Leads, For use with Test Leads with 4 mm Banana Plugs, Non-Rotating Banana Jack Prevents Leads from Tangling, Allowing You to Tighten/Loosen Clamp While Still Connected to the Test Lead
  • Number of Alligator Clips 0
  • Opening Size 0.18 in
  • Number of Probes 2
  • Insulation Material Nylon
  • Manufacturers Warranty Length 1 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list