PRESSURE WASHER HOSE, ⅜ IN ID, 30 FT L, RUBBER, BLACK, ⅜ X ⅜ IN FITTING, MNPT X MNPT
PRESSURE WASHER HOSE, ⅜ IN ID, 30 FT L, RUBBER, BLACK, ⅜ X ⅜ IN FITTING, MNPT X MNPT
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pressure washer hose has a length of 30 feet, a maximum operating pressure of 3,000 psi @ 70 Degrees F and is black, has an operating temperature of 0 Degrees to 250 Degrees F and is made of polyethylene. In addition, it has 0.71 inch outside diameter and ⅜ inch inside diameter.
Technical Specs
Item Pressure Washer Hose
Hose Outside Dia. 0.71 in
Hose Cover Material Rubber
Hose Configuration Coupled Assembly
Safety Factor 4:1
Hose Tube Material Polyethylene
Hose Fitting A Size 3/8 in
Hose Fitting B Material Malleable Iron
Hose Fitting B Type MNPT
Hose Inside Dia. 3/8 in
Hose Length 30 ft
Hose Colour Black
Max. Working Pressure @ 70 F 3,000 psi
Temp. Range 0 Degrees to 250 Degrees F
Hose Fitting A Material Malleable Iron
Hose Fitting A Type MNPT
Hose Fitting B Size 3/8 in
Country of Origin China
(subject to change)
Alternate Products
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$247.15
/ EACH