PRESSURE WASHER HOSE, ⅜ IN ID, 50 FT L, NEOPRENE, BLACK, ⅜ X ⅜ IN FITTING, 4,500 PSI
PRESSURE WASHER HOSE, ⅜ IN ID, 50 FT L, NEOPRENE, BLACK, ⅜ X ⅜ IN FITTING, 4,500 PSI
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pressure washer hose meets the standards for RMA Class B, has a length of 50 feet, a maximum operating pressure of 4,500 psi @ 70 Degrees F and is black and is made of neoprene. In addition, it has 0.69 inch outside diameter and ⅜ inch inside diameter. This pressure washer hose is for use on air, calcium chloride, carbon dioxide, ethanol, ethylene glycol, formaldehyde, glycerin, heptane, hexane, isopropanol, and more.
Technical Specs
Item Pressure Washer Hose
Hose Outside Dia. 0.69 in
Hose Cover Material Neoprene
Hose Configuration Coupled Assembly
Standards RMA Class B
Not Recommended Chemicals Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene
For Use With Pressure Washer
Hose Fitting A Size 3/8 in
Hose Fitting B Material Carbon Steel
Hose Fitting B Type MNPT
Hose Inside Dia. 3/8 in
Hose Length 50 ft
Hose Colour Black
Max. Working Pressure @ 70 F 4,500 psi
Hose Tube Material Nitrile
For Media Type Air, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water
Hose Fitting A Material Carbon Steel
Hose Fitting A Type MNPT
Hose Fitting B Size 3/8 in
Country of Origin United States
(subject to change)
Alternate Products
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$311.21
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$727.97
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.27
/ EACH