!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE WASHER HOSE, ⅜ IN ID, 50 FT L, NEOPRENE, BLUE, ⅜ X ⅜ IN FITTING, MNPT X MNPT

PRESSURE WASHER HOSE, ⅜ IN ID, 50 FT L, NEOPRENE, BLUE, ⅜ X ⅜ IN FITTING, MNPT X MNPT

APPROVED VENDOR

PRESSURE WASHER HOSE, ⅜ IN ID, 50 FT L, NEOPRENE, BLUE, ⅜ X ⅜ IN FITTING, MNPT X MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE WASHER HOSE, ⅜ IN ID, 50 FT L, NEOPRENE, BLUE, ⅜ X ⅜ IN FITTING, MNPT X MNPT

PRESSURE WASHER HOSE, ⅜ IN ID, 50 FT L, NEOPRENE, BLUE, ⅜ X ⅜ IN FITTING, MNPT X MNPT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $397.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3JT40
  • Mfr. Model # 20023702
  • UNSPSC # 47121903
  • CATALOGUE PAGE # 570
  • Shipping Weight 13.5 lbs

Product Details

This pressure washer hose meets the standards for RMA Class B, has a length of 50 feet, a maximum operating pressure of 3,000 psi @ 70 Degrees F and is blue and is made of neoprene. In addition, it has 0.69 inch outside diameter and ⅜ inch inside diameter. This pressure washer hose is for use on air, calcium chloride, carbon dioxide, ethanol, ethylene glycol, formaldehyde, glycerin, heptane, hexane, isopropanol, and more.

Technical Specs

  • ItemPressure Washer Hose
  • Hose Outside Dia.0.69 in
  • Hose Cover MaterialNeoprene
  • Hose ConfigurationCoupled Assembly
  • StandardsRMA Class B
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene
  • For Use WithPressure Washer
  • Hose Fitting A Size3/8 in
  • Hose Fitting B MaterialCarbon Steel
  • Hose Fitting B TypeMNPT
  • Hose Inside Dia. 3/8 in
  • Hose Length 50 ft
  • Hose Colour Blue
  • Max. Working Pressure @ 70 F 3,000 psi
  • Hose Tube Material Nitrile
  • For Media Type Air, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water
  • Hose Fitting A Material Carbon Steel
  • Hose Fitting A Type MNPT
  • Hose Fitting B Size 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list