!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARBOUR PRESS, 4 TONS, 16¾ IN SWING, 10 X 10¼ IN TABLE, 9½ IN ANVIL DIA, STANDARD

ARBOUR PRESS, 4 TONS, 16¾ IN SWING, 10 X 10¼ IN TABLE, 9½ IN ANVIL DIA, STANDARD

DAYTON

ARBOUR PRESS, 4 TONS, 16¾ IN SWING, 10 X 10¼ IN TABLE, 9½ IN ANVIL DIA, STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARBOUR PRESS, 4 TONS, 16¾ IN SWING, 10 X 10¼ IN TABLE, 9½ IN ANVIL DIA, STANDARD

ARBOUR PRESS, 4 TONS, 16¾ IN SWING, 10 X 10¼ IN TABLE, 9½ IN ANVIL DIA, STANDARD

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,268.98 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS5Z077
  • Mfr. Model # 5Z077
  • UNSPSC # 23161513
  • CATALOGUE PAGE # 258
  • Shipping Weight 226.6 lbs

Product Details

This standard arbour press is made of cast iron and has a force of four tons. It has a swing of 16¾-inch, a table work surface of 10 x 10¼ inches, and a four-position anvil of 9½-inch diameter. The press has a slot width ranging from ¾ to 2¾ inches, a 15¾-inch maximum working height, a large-toothed rack, and a magnetic insert.

Technical Specs

  • ItemArbor Press
  • Swing (In.)16 3/4 in
  • Anvil Dia. Work Area (In.)9 1/2 in
  • Max. Work Height (In.)15 3/4 po
  • Ram Hole Dia. x Depth (In.)1/2 x 1
  • Width (In.)10 3/4 in
  • Base Size (In.)10 3/4 x 21 1/8
  • FeaturesLarge-toothed Rack. A magnetic insert to hold the punch., Removable 4 Position Rotating Anvil
  • Force in Tons 4 ton
  • Table Work Surface (In.) 10 x 10 1/4
  • Range of Slot Widths (In.) 3/4 to 2 3/4
  • Ram Dimensions (In.) 1 3/4 X 1 3/4
  • Height (In.) 27 1/4 in
  • Depth (In.) 21 1/8 in
  • Construction Cast Iron
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms