!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, NARROW, 5⅛ IN OVERALL L, ½ IN JAW L

PRECISION DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, NARROW, 5⅛ IN OVERALL L, ½ IN JAW L

EREM

PRECISION DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, NARROW, 5⅛ IN OVERALL L, ½ IN JAW L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, NARROW, 5⅛ IN OVERALL L, ½ IN JAW L

PRECISION DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, NARROW, 5⅛ IN OVERALL L, ½ IN JAW L

EREM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5EPR7
  • Mfr. Model # 2422E
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This 2400 series precision diagonal cutting pliers has a length of 5⅛ inch, plus it weighs 2.575 ounce and is insulated. The handle is multicolour and has a standard style/type. It features ergonomic handles, soft feel. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This precision diagonal cutting pliers is designed for: copper.

Technical Specs

  • ItemPrecision Diagonal Cutting Pliers
  • Cut ProfileFlush
  • ESD-SafeESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeNarrow
  • Maximum Jaw Opening7/8 in
  • Jaw Width1 1/8 in
  • Grip StyleDeluxe Cushion
  • Maximum Wire Cutting Gauge14 AWG
  • Tether ReadyTether Not Ready
  • Blade MaterialSteel
  • FeaturesErgonomic Handles, Soft Feel
  • Handle ColourMulticolour
  • Jaw Thickness1/4 in
  • Plier MaterialSteel
  • StandardsASTM F-1505-01, Conform To NFPA70E & CSA-Z462, EN/IEC 60900, ISO 9001, Meet OSHA's Definition Of Insulated Tools, VDE 0682/Part 201
  • Weight2.575 oz
  • Plier Type Precision Diagonal Cutting Pliers
  • Cutter Type Precision Diagonal Cutting Pliers
  • Insulated Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 5 1/8 in
  • Jaw Length 1/2 in
  • Jaw Opening Type Manual
  • Maximum Wire Cutting Diameter 0.063 in
  • Voltage Rating 1,000 V
  • Additional Tool Functions Wire Cutter
  • Cutter Length 1/2 in
  • For Wire/Cable Type Copper Cable
  • Handle Style Standard
  • Material Applications Copper
  • Series 2400
  • Steel Type Steel
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list