PRECISION DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, NARROW, 4¼ IN OVERALL L, ⅝ IN JAW L
PRECISION DIAGONAL CUTTING PLIER, ESD-SAFE, FLUSH, NARROW, 4¼ IN OVERALL L, ⅝ IN JAW L
EREM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 600 series precision diagonal cutting pliers has a length of 4¼ inch, plus it weighs 1.799 ounce and is not insulated. The handle is blue and has a pistol grip style/type. It features fits for all cutting applications, robust. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip.
Technical Specs
Item Precision Diagonal Cutting Pliers
Cut Profile Flush
ESD-Safe ESD Safe
Non-Sparking Not Non-Sparking
Nose Shape Narrow
Maximum Jaw Opening 1/2 in
Jaw Width 3/8 in
Grip Style Deluxe Cushion
Maximum Wire Cutting Gauge 16 AWG
Tether Ready Tether Not Ready
Blade Material Steel
Features Fits for All Cutting Applications, Robust
Handle Style Pistol Grip
Plier Material Steel
Weight 1.799 oz
Plier Type Precision Diagonal Cutting Pliers
Cutter Type Precision Diagonal Cutting Pliers
Insulated Not Insulated
Head Offset Angle 0 Degrees
Overall Length 4 1/4 in
Jaw Length 5/8 in
Jaw Opening Type Manual
Maximum Wire Cutting Diameter 0.047 in
Voltage Rating Not Rated
Additional Tool Functions Wire Cutter
Cutter Length 3/8 in
Handle Colour Blue
Jaw Thickness 1/4 in
Series 600
Country of Origin Switzerland
(subject to change)
Alternate Products
XCELITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$161.99
/ each