!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION COMPRESSED AIR REGULATOR, ZINC DIE-CAST, 1/4 IN NPT THREAD, 14 CFM, 2 PSI TO 60 PSI, KNOB

PRECISION COMPRESSED AIR REGULATOR, ZINC DIE-CAST, 1/4 IN NPT THREAD, 14 CFM, 2 PSI TO 60 PSI, KNOB

INGERSOLL RAND

PRECISION COMPRESSED AIR REGULATOR, ZINC DIE-CAST, 1/4 IN NPT THREAD, 14 CFM, 2 PSI TO 60 PSI, KNOB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION COMPRESSED AIR REGULATOR, ZINC DIE-CAST, 1/4 IN NPT THREAD, 14 CFM, 2 PSI TO 60 PSI, KNOB

PRECISION COMPRESSED AIR REGULATOR, ZINC DIE-CAST, 1/4 IN NPT THREAD, 14 CFM, 2 PSI TO 60 PSI, KNOB

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $357.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AROPR4021-200
  • Mfr. Model # PR4021-200
  • UNSPSC # 41112404
  • CATALOGUE PAGE # 1620
  • Shipping Weight 1.6 lbs

Technical Specs

  • ItemPrecision Compressed Air Regulator
  • Air Inlet TypeNPT
  • Maximum Operating Pressure150 psi
  • Pressure Gauge IncludedNo
  • Overall Width2 1/8 in
  • Adjustment Mechanism MaterialPhenolic Plastic
  • Air Outlet TypeNPT
  • For Substance TypeAir
  • Minimum Operating Temperature20 Degrees F
  • Overall Depth2 1/8 in
  • Pressure Gauge Port Size1/4 in
  • Regulator TypeRelieving
  • Weight1.4 lb
  • Air Inlet Size 1/4 in
  • Maximum Flow Rate 14 cfm
  • Maximum Operating Temperature 150 Degrees F
  • Adjustment Mechanism Knob
  • Series Precision
  • Air Outlet Size 1/4 in
  • Body Material Zinc Die-Cast
  • Maximum Regulated Pressure 60 psi
  • Minimum Regulated Pressure 2 psi
  • Overall Height 4 1/4 in
  • Pressure Gauge Port Type NPT
  • Standards ATEX Directive 94/9/EEC or 2014/34/EU, IRITS-1215-197
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms