Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
POUCHES COTTON 3-PACK
POUCHES COTTON 3-PACK
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemTool Bag Set
- MaterialCanvas
- Number of Bags3
- Overall Depth1 in
- Reinforced BottomNo
- ShapeRectangle
- FeaturesSet of three different colored bags
- Interior Dimensions1 in L x 12 in W x 7 in H
- Number of Handles0
- Number of Outside Pockets0
- Number of Shoulder Straps0
- Primary ApplicationGeneral Purpose
- Web StrapNo
- Bag Style Flat Zippered Tool Bags
- Closure Type Zipper
- Overall Height 7 in
- Overall Width 12 in
- Colour Black/Red/White
- Drain Holes No
- Includes Laptop Pocket No
- Machine Washable No
- Number of Inside Pockets 3
- Number of Pockets 3
- Part of a Modular System No
- Total Storage Capacity 0.145 cu ft
- Country of Origin China
(subject to change)
Alternate Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$112.56
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.62
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All