!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL POUCH, LINEMAN, RIVETED, DOUBLE BACK, VENTED, 3 WAY, TOP GRAIN LEATHER

TOOL POUCH, LINEMAN, RIVETED, DOUBLE BACK, VENTED, 3 WAY, TOP GRAIN LEATHER

KUNY'S

TOOL POUCH, LINEMAN, RIVETED, DOUBLE BACK, VENTED, 3 WAY, TOP GRAIN LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL POUCH, LINEMAN, RIVETED, DOUBLE BACK, VENTED, 3 WAY, TOP GRAIN LEATHER

TOOL POUCH, LINEMAN, RIVETED, DOUBLE BACK, VENTED, 3 WAY, TOP GRAIN LEATHER

KUNY'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KNYPL29
  • Mfr. Model # PL29
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 286
  • Shipping Weight 0.66 lbs

Product Details

This three-way lineman tool pouch is made of top-grain leather. It is made to hold pliers and screwdrivers and has a two-front snap. it is double-backed, and riveted. The bottom is vented to prevent the collection of dirt. Pliers do not protrude from this pouch. Its belt slot will fit belts up to two inches wide.

Technical Specs

  • Item3 Way Lineman Tool Pouch
  • Closure TypeOpen Top
  • Features3 Way Pouch Made for Pliers, Screwdriver Plus a Knife Snap, Pliers do Not Protrude From This Pouch, Bottom is Vented to Prevent Collection of Dirt, Double Backed and Riveted
  • IncludesKnife Snap
  • Primary ApplicationLineman
  • Attachment Type Belt Slot
  • Compatible with Product Type Pliers: Screwdriver: Knife
  • For Maximum Belt Width 2"
  • Material Top Grain Leather
  • Style Tool Pouch
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list