!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Attachment Type
Closure Type
Colour
Compatible with Manufacturer Model No.
Compatible with Product Type
Features
For Maximum Belt Width
Includes
Material
Number of Inside Pockets
Number of Outside Pockets
Overall Depth
Overall Height
Overall Width
Primary Application
Series
Style

Tool Belt Pouches, Holsters, and Sheaths

https://catalogue.grainger.ca/?hybris=true

192 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KUNY'S
  • HOLDER TOOL SMALL
  • Item # KNYSW1105
  • Mfr. Model # SW1105
  • EHC: EHC :
  • Nylon small tool holder. Comes with 5 pockets and is ideal for cell phones small tools and accessories.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 286
  • KUNY'S
  • TOOL POUCH, PIPE/CRESCENT WRENCH, LOCK STITCH, FITS TOOLS 8 IN, TOP GRAIN LEATHER
  • Item # KNYPL36
  • Mfr. Model # PL36
  • EHC: EHC :
  • This pipe and crescent wrench pouch fits belts up to three inches and is made of top grain leather. It is lock-stitched, has reinforced rivets, and has a roll-over type back. This adjustable tool pouch holds an 8-inch pipe wrench and an 8-inch crescent.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 286
  • KUNY'S
  • UTILITY POUCH
  • Item # KNYPL99
  • Mfr. Model # PL99
  • EHC: EHC :
  • Multi-pocket tool and cell phone holder. Multi-pocket tool and cellphone holder. Heavy loop for belt and back flap to fit pocket. Heavy-webbed loop for tape and other small tools. Size: 6 x 5 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 286
  • KUNY'S
  • TOOL POUCH, ELECTRICIAN/MAINTENANCE, ZIPPER, SNAP BACK, 3 3/4 X 9 3/4 IN, NYLON/POLYESTER
  • Item # KNYEL1524
  • Mfr. Model # EL1524
  • EHC: EHC :
  • This tool pouch for electrician and maintenance purposes is made of durable nylon and polyester material. Its zipper cover secures parts and tools and it has sleeves and straps to accommodate a variety of large hand tools. This large utility pouch measures 3 3/4 x 9 3/4 inches, it has a snap-back feature, a large panel front pocket, a J-Clip, and a tape strap with measuring tape clip. It fits belt sizes two inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 286
  • KUNY'S
  • TOOL POUCH, UTILITY, W/ LOOP, CRADLE, F/ SMALL MISC TOOLS, 2 3/4 X 7 3/4 IN, TOP GRAIN LEATHER, ST
  • Item # KNYPH40
  • Mfr. Model # PH40
  • EHC: EHC :
  • This utility tool pouch is made of top-grain leather. It has a steel loop and a cradle design to keep the hammer secure. It holds a knife, pencil, felt, and other small miscellaneous tools. This pouch measures 2 3/4 x 7 3/4 inches and comes with a quick-release snap belt loop.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 286
  • KUNY'S
  • POUCH PLIER LEATHER
  • Item # KNYPL18
  • Mfr. Model # PL18
  • EHC: EHC :
  • Plier tool pouch is made of top grain leather. Holds a wide variety of pliers or miscellaneous tools. Fits 2-1/2 inch belts.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 286
  • KUNY'S
  • TOOL POUCH, UTILITY, W/ LOOP, CRADLE, F/ SMALL MISC TOOLS, 3 1/4 X 9 IN, TOP GRAIN LEATHER, STEEL
  • Item # KNYPH38
  • Mfr. Model # PH38
  • EHC: EHC :
  • This utility tool pouch is made of top-grain leather. It has a steel loop and a cradle design to keep the hammer secure. It holds a knife, pencil, felt, and other small miscellaneous tools. This pouch fits belts up to two inches, measures 3 1/4 x 9 inches, and has reinforced rivets.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 286
  • KUNY'S
  • TOOL POUCH, LINEMAN, RIVETED, DOUBLE BACK, VENTED, 3 WAY, TOP GRAIN LEATHER
  • Item # KNYPL29
  • Mfr. Model # PL29
  • EHC: EHC :
  • This three-way lineman tool pouch is made of top-grain leather. It is made to hold pliers and screwdrivers and has a two-front snap. it is double-backed, and riveted. The bottom is vented to prevent the collection of dirt. Pliers do not protrude from this pouch. Its belt slot will fit belts up to two inches wide.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 286
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list