!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL POUCH, UTILITY, W/ LOOP, CRADLE, F/ SMALL MISC TOOLS, 3 1/4 X 9 IN, TOP GRAIN LEATHER, STEEL

TOOL POUCH, UTILITY, W/ LOOP, CRADLE, F/ SMALL MISC TOOLS, 3 1/4 X 9 IN, TOP GRAIN LEATHER, STEEL

KUNY'S

TOOL POUCH, UTILITY, W/ LOOP, CRADLE, F/ SMALL MISC TOOLS, 3 1/4 X 9 IN, TOP GRAIN LEATHER, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL POUCH, UTILITY, W/ LOOP, CRADLE, F/ SMALL MISC TOOLS, 3 1/4 X 9 IN, TOP GRAIN LEATHER, STEEL

TOOL POUCH, UTILITY, W/ LOOP, CRADLE, F/ SMALL MISC TOOLS, 3 1/4 X 9 IN, TOP GRAIN LEATHER, STEEL

KUNY'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KNYPH38
  • Mfr. Model # PH38
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 286
  • Shipping Weight 0.24 lbs

Product Details

This utility tool pouch is made of top-grain leather. It has a steel loop and a cradle design to keep the hammer secure. It holds a knife, pencil, felt, and other small miscellaneous tools. This pouch fits belts up to two inches, measures 3 1/4 x 9 inches, and has reinforced rivets.

Technical Specs

  • ItemMiscellaneous Tool Pouch
  • Compatible with Product TypePens: Markers: Tape: Utility Knife
  • For Maximum Belt Width2"
  • MaterialFull Grain Leather
  • Attachment Type Belt Slot
  • Features Designed to Fit Assorted Utility Items: Pens, Markers, Tape, Utility Knife, Etc., 2" Wide Belt Slots, Rivet Reinforced, 9" 3.25"
  • Includes Wide Belt Slots
  • Style Tool Pouch
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories