!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MATERIAL LIFT, 12 1/8 IN W X 32⅜IN L, ALUMINUM, 200 LB LOAD CAPACITY, 200 LB LOAD CAPACITY

MATERIAL LIFT, 12 1/8 IN W X 32⅜IN L, ALUMINUM, 200 LB LOAD CAPACITY, 200 LB LOAD CAPACITY

VESTIL

MATERIAL LIFT, 12 1/8 IN W X 32⅜IN L, ALUMINUM, 200 LB LOAD CAPACITY, 200 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MATERIAL LIFT, 12 1/8 IN W X 32⅜IN L, ALUMINUM, 200 LB LOAD CAPACITY, 200 LB LOAD CAPACITY

MATERIAL LIFT, 12 1/8 IN W X 32⅜IN L, ALUMINUM, 200 LB LOAD CAPACITY, 200 LB LOAD CAPACITY

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,883.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESPALL200
  • Mfr. Model # PALL-200
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Product Details

This material lift measures 12 1/8 inch width x 32 7/16 inch length, and is made out of aluminum. In addition, it has a 200-pound load capacity.

Technical Specs

  • ItemMaterial Lift
  • Lift ControlHand Winch
  • Frame MaterialAluminum
  • Platform Length14 in
  • Overall Length32 7/16 in
  • Load Capacity 200 lb
  • Lift Mechanism Chain/Cable
  • Caster Wheel Type Rigid
  • Platform Width 17 in
  • Overall Width 12 1/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list