!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AERAMAX(R) PRO AM3 AIR PURIFIER, TRUE HEPA, 550 SQ FT, PORTABLE W/STAND

AERAMAX(R) PRO AM3 AIR PURIFIER, TRUE HEPA, 550 SQ FT, PORTABLE W/STAND

FELLOWES AIR PURIFIERS

AERAMAX(R) PRO AM3 AIR PURIFIER, TRUE HEPA, 550 SQ FT, PORTABLE W/STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AERAMAX(R) PRO AM3 AIR PURIFIER, TRUE HEPA, 550 SQ FT, PORTABLE W/STAND

AERAMAX(R) PRO AM3 AIR PURIFIER, TRUE HEPA, 550 SQ FT, PORTABLE W/STAND

FELLOWES AIR PURIFIERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,557.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLW9450001
  • Mfr. Model # 9450001
  • UNSPSC # 40161602
  • CATALOGUE PAGE # 1944
  • Shipping Weight 31.7 lbs

Product Details

The AeraMax(R) Pro AM3S is the perfect portable air purifier for shared spaces including offices, classrooms and other enclosed shared spaces: delivering 3-5 air changes per hour (ACH) in 300-550 square feet shared spaces. EnviroSmart(TM) technology makes AeraMax Pro the only air purifier to automatically responds to occupancy and air quality levels. The 4-stage True HEPA filtration system removes 99.97% of all airborne contaminants and the activated carbon filter reduces odors and VOCs.

Technical Specs

  • ItemPortable Air Cleaner
  • Maximum Coverage Area700 sq ft
  • Noise Level38 dB, 41 dB, 48 dB, 52 dB, 67 dB
  • Filters Down To0.3 micron
  • Filters IncludedActivated Carbon (Secondary), HEPA (Primary)
  • CADR Rating (Dust)228
  • CADR Rating (Smoke)211
  • Overall Depth10 5/8 in
  • Number of Cleaning Stages2
  • Wi-Fi CompatibleNot Wi-Fi Compatible
  • Use LocationRoom
  • Air Quality SensorAir Quality Sensor
  • Weight25 lb
  • Housing FinishGloss
  • AHAM VerifiedAHAM Verified
  • Control FeaturesAccessory Indicator, Fan Speed Indicators, Manual Mode
  • Energy Star CertifiedYes
  • IncludesKeys
  • Mounting LocationFloor
  • Primary Filter TypeHEPA
  • Wattage5 W, 8 W, 11 W, 21 W, 100 W
  • Air Cleaning Method Activated Carbon, Particulate Filtration
  • Air Flow 76 cfm, 93 cfm, 112 cfm, 140 cfm, 220 cfm
  • Filter Efficiency 99.97%
  • Filter Change Reminder Filter Change Reminder
  • Overall Height 22 3/4 in
  • CADR Rating (Pollen) 285
  • Overall Width 21 in
  • Filters Out Odours, Viruses
  • Number of Speeds 5
  • Bluetooth Enabled Not Bluetooth Enabled
  • Occupancy Sensor Occupancy Sensor Included
  • Standards AAFA, CARB, TUV-GS, UL, cUL
  • Housing Material ABS
  • Housing Colour Silver
  • Amperage 2 A
  • Control Type Touch Screen
  • Frequency 60 Hz
  • Manufacturer Warranty Length 5 yr
  • Phase 1
  • Voltage 120V AC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list