!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AERAMAX(R) 290 AIR PURIFIER, TRUE HEPA, 300 SQ FT, PORTABLE W/STAND

AERAMAX(R) 290 AIR PURIFIER, TRUE HEPA, 300 SQ FT, PORTABLE W/STAND

FELLOWES AIR PURIFIERS

AERAMAX(R) 290 AIR PURIFIER, TRUE HEPA, 300 SQ FT, PORTABLE W/STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AERAMAX(R) 290 AIR PURIFIER, TRUE HEPA, 300 SQ FT, PORTABLE W/STAND

AERAMAX(R) 290 AIR PURIFIER, TRUE HEPA, 300 SQ FT, PORTABLE W/STAND

FELLOWES AIR PURIFIERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $541.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLW9286201
  • Mfr. Model # 9286201
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.3 lbs

Product Details

The AeraMax(R) 290 air purifier features a 4-stage hospital-type filtration that effectively cleans air in small spaces 300-600 square feet. The Smart Sensor(TM) detects air quality and automatically adjusts the fan speed to keep your air purified. A True HEPA filter with antimicrobial treatment safely removes 99.97% of airborne particles as small as 0.3 microns, while the carbon filter removes odors. The air purifier also includes the Aera+(TM) Mode for allergy and cold/flu seasons.

Technical Specs

  • ItemPortable Air Cleaner
  • Maximum Coverage Area600 sq ft
  • Noise Level70 dB
  • Filters Down To0.3 micron
  • Filters IncludedHEPA (Primary), Carbon (Secondary)
  • CADR Rating (Dust)196
  • CADR Rating (Smoke)191
  • Overall Depth8 1/8 in
  • Number of Cleaning Stages4
  • Wi-Fi CompatibleNot Wi-Fi Compatible
  • Use LocationRoom
  • Air Quality SensorWith Air Quality Sensor
  • Weight18 lb
  • Housing FinishGloss
  • AHAM VerifiedAHAM Verified
  • Control FeaturesAera+(TM) Mode, AeraSmart(TM) Sensor, Carbon Filter Change Indicator, Fan Speed Indicator, Manual Fan Speed Adjustment, True HEPA Filter Change Indicator
  • Energy Star CertifiedEnergy Star Certified
  • IncludesCarbon Filter, HEPA Filter
  • MobilityMobile
  • Phase1
  • Primary Filter TypeHEPA
  • Wattage6 W, 86 W
  • Air Cleaning Method Particulate Filtration
  • Air Flow 44 cfm, 83 cfm, 116 cfm, 197 cfm
  • Filter Efficiency 99.97 %
  • Filter Change Reminder Filter Change Reminder
  • Overall Height 25 1/8 in
  • CADR Rating (Pollen) 188
  • Overall Width 16 in
  • Filters Out Odors, Viruses
  • Number of Speeds 4
  • Bluetooth Enabled Not Bluetooth Enabled
  • Occupancy Sensor No Occupancy Sensing
  • Standards CARB, UL
  • Housing Material ABS
  • Housing Colour Black
  • Amperage 0.7 A
  • Control Type Touch Screen
  • Frequency 60 Hz
  • Manufacturer Warranty Length 3 yr Limited
  • Mounting Location Freestanding
  • Power Cord Length 6 ft
  • Voltage 120V AC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list