!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYSTINGER RECHARGEABLE FLASHLIGHT, 260 LUMENS, BLACK, NYLON, LED, AC/DC

POLYSTINGER RECHARGEABLE FLASHLIGHT, 260 LUMENS, BLACK, NYLON, LED, AC/DC

STREAMLIGHT

POLYSTINGER RECHARGEABLE FLASHLIGHT, 260 LUMENS, BLACK, NYLON, LED, AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYSTINGER RECHARGEABLE FLASHLIGHT, 260 LUMENS, BLACK, NYLON, LED, AC/DC

POLYSTINGER RECHARGEABLE FLASHLIGHT, 260 LUMENS, BLACK, NYLON, LED, AC/DC

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $357.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT76442
  • Mfr. Model # 76442
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 2.84 lbs

Product Details

PolyStinger LED HAZ-LO, Super Tough Nylon Polymer Body. NiMH battery with Up to 1000 Recharge Cycles. Lumens High/Low 260/80, Runtime High/Low 5/16 Hours, Beam Distance High/Low 253/151 Meters, Peak Beam Intensity High Low 16000/5700 Candela

Technical Specs

  • ItemRechargeable Safety-Rated Flashlight
  • Battery SizeSC
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialNylon
  • Number of Light Output Modes3
  • Maximum Brightness260 lm
  • Weight with Batteries13.5 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass I, Div 1, Group C, D, Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group F, G
  • IP RatingIPX4
  • Special FeaturesCharging Indicator Light
  • Switch LocationHead
  • ApplicationAtmospheres and Environments Including Petro-Chem, Developed for Hazardous Locations, Other Heavy Industrial, Utilities
  • Beam Intensity Levels5,700 cd, 16,000 cd
  • Brightness Levels80 lm, 260 lm
  • Includes120V AC/12V DC Smart Chargers, Rechargeable Battery
  • Lens MaterialPolycarbonate
  • Maximum Run Time5 hr
  • Power SourceBattery
  • Run Time Levels5 hr, 16 hr
  • Battery Chemistry Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 253 m
  • Run Time at Maximum Brightness 5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 3 m
  • Intrinsically Safe Yes
  • Series PolyStinger
  • Special Operating Modes Moonlight
  • Switch Type Push Button
  • Beam Distance Levels 151 m, 253 m
  • Body Diameter 1 3/8 in
  • Grip Style Camshaft
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 10 1/4 in
  • Resistance Properties Impact Resistant, Scratch Resistant, Water Resistant
  • Standards Meets Applicable European Community Directives
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories