!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYSTINGER DS LED WITH AC/DC - BLACK

POLYSTINGER DS LED WITH AC/DC - BLACK

STREAMLIGHT

POLYSTINGER DS LED WITH AC/DC - BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYSTINGER DS LED WITH AC/DC - BLACK

POLYSTINGER DS LED WITH AC/DC - BLACK

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $289.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT76813
  • Mfr. Model # 76813
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.66 lbs

Product Details

PolyStinger LED DS: features a super bright C4 LED with four lighting modes: High, medium, low plus strobe. Colour: black. DS LED features dual independent head and tail cap switching. Constructed of super tough non-conductive polymer with a non-slip rubberized grip. Peak beam intensity in Candela's 24,000 high, 12,000 medium, 6,000 low. Light output (lumens) 185 high, 95 medium, 50 low. Runtime: high 2 hours, medium 3.75 hours, low 7.5 hours, strobe 5.5 hours.

Technical Specs

  • ItemRechargeable Flashlight
  • Battery SizeProprietary
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialNylon
  • Number of Light Output Modes4
  • Maximum Brightness485 lm
  • Weight with Batteries11.9 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • IP RatingIPX4
  • Special FeaturesCharging Indicator Light
  • Switch LocationHead, Tail
  • ApplicationAutomotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
  • Beam Intensity Levels7,000 cd, 14,000 cd, 28,000 cd
  • Brightness Levels120 lm, 240 lm, 485 lm
  • IncludesSecond Independent Easy to Locate Tactical Tailcap Switch
  • Lens MaterialPolycarbonate
  • Maximum Run Time7.5 hr
  • Power SourceBattery
  • Run Time Levels3 hr, 5.5 hr, 7.5 hr, 10 hr
  • Battery Chemistry Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 335 m
  • Run Time at Maximum Brightness 3 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 3 m
  • Intrinsically Safe No
  • Series PolyStinger
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 167 m, 237 m, 335 m
  • Body Diameter 1 1/4 in
  • Grip Style Non-Slip
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 8 5/8 in
  • Resistance Properties Impact Resistant
  • Standards CEC Compliant, Meets Applicable European Community Directives
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list