!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLY TAC LED W/LITHIUM BATTERIES

POLY TAC LED W/LITHIUM BATTERIES

STREAMLIGHT

POLY TAC LED W/LITHIUM BATTERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
POLY TAC LED W/LITHIUM BATTERIES

POLY TAC LED W/LITHIUM BATTERIES

STREAMLIGHT

Clearance Price :
$33.02 / EACH

Your Price : $132.07 / EACH

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88850
  • Mfr. Model # 88850
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

PolyTac LED flashlight. High impact super tough nylon polymer with a leather top coat for durability and a sure grip. Super bright C4 LED provides up to 80 minutes of continuous run time. Tail cap push button switch. Colour-Black. Includes 2 lithium batteries.

Technical Specs

  • ItemPolytac(R)
  • Number of Batteries2
  • Body ColourBlack
  • Lighting TechnologyLED
  • Drop Rating3 m
  • IncludesFlashlight and Batteries
  • Lens MaterialGlass
  • Battery Size CR123A
  • Rechargeable No
  • Body Material Nylon
  • Weight with Batteries 4.2 oz
  • Switch Type Push Button
  • Lamp Life 50,000 hr
  • Standards Meets Requirements of Nfpa 1971-8.6 (2007)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories