!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL POINT MICROMETER, MECHANICAL, 0 IN TO 1 IN RANGE

DIGITAL POINT MICROMETER, MECHANICAL, 0 IN TO 1 IN RANGE

MITUTOYO

DIGITAL POINT MICROMETER, MECHANICAL, 0 IN TO 1 IN RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL POINT MICROMETER, MECHANICAL, 0 IN TO 1 IN RANGE

DIGITAL POINT MICROMETER, MECHANICAL, 0 IN TO 1 IN RANGE

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $276.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT112-225
  • Mfr. Model # 112-225
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 1318
  • Shipping Weight 0.65 lbs

Product Details

This digital point micrometers features 15 Degrees measuring points, and an enamel finish. It has a ratchet thimble. This digital point micrometer includes key spanner and a fitted case.

Technical Specs

  • ItemDigital Point Micrometre
  • Resolution0.00005 in
  • IP RatingIP65
  • Long Form Calibration CertificateNo
  • Anvil Size0.492 in x 0.250 in
  • Operation TypeMechanical
  • Anvil MaterialSteel
  • Case TypePlastic Case
  • Included CertificationCertificate of Inspection
  • Lock Nut TypeLever
  • Minimum Measurement - Inch0 in
  • SpindlePoint
  • Spindle MaterialSteel
  • Range 0 in to 1 in
  • Accuracy +/-0.00015 in
  • SPC Output No
  • Anvil Shape Point
  • Dimension Type Inch
  • Thimble Type Ratchet
  • Case Included Yes
  • Features 15 Degrees Measuring Points, Enamel Finish
  • Includes Key Spanner, Fitted Case
  • Maximum Measurement - Inch 1 in
  • Rotating Spindle (Yes/No) Yes
  • Spindle Diameter 18 mm
  • Coolant Resistant Yes
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Alternate Search Terms