!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL POINT MICROMETER, DIGITAL, 0 IN TO 1 IN/0 TO 25.4MM RANGE, INCH/METRIC

DIGITAL POINT MICROMETER, DIGITAL, 0 IN TO 1 IN/0 TO 25.4MM RANGE, INCH/METRIC

MITUTOYO

DIGITAL POINT MICROMETER, DIGITAL, 0 IN TO 1 IN/0 TO 25.4MM RANGE, INCH/METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL POINT MICROMETER, DIGITAL, 0 IN TO 1 IN/0 TO 25.4MM RANGE, INCH/METRIC

DIGITAL POINT MICROMETER, DIGITAL, 0 IN TO 1 IN/0 TO 25.4MM RANGE, INCH/METRIC

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $792.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT342-361-30
  • Mfr. Model # 342-361-30
  • UNSPSC # 41111634
  • CATALOGUE PAGE # 1321
  • Shipping Weight 1.19 lbs

Product Details

This digital point micrometers has a ratchet thimble and meets the standards for TUV Rheinland. This digital point micrometer includes a key spanner, a fitted case, and a battery.

Technical Specs

  • ItemDigital Point Micrometre
  • Resolution0.00005 in/0.001 mm
  • IP RatingIP65
  • Data Output TypeCable
  • Anvil ShapePoint
  • Coolant ResistantYes
  • Operation TypeDigital
  • Anvil MaterialCarbide
  • Case IncludedYes
  • Compatible Data Output CableMfr. No. 05CZA662, Mfr. No. 05CZA663
  • FunctionsKeyways and Other Hard to Reach, Measuring Web Thickness of Drills
  • IncludesKey Spanner, Fitted Case, Battery
  • Lock Nut TypeLever
  • Maximum Measurement - mm25.4 mm
  • Minimum Measurement - mm0 mm
  • SpindlePoint
  • Spindle MaterialCarbide
  • StandardsTUV Rheinland
  • Range 0 in to 1 in, 0 mm to 25.4 mm
  • Accuracy +/-0.0001 in
  • SPC Output Yes
  • Long Form Calibration Certificate No
  • Anvil Size 0.250 in
  • Dimension Type Inch/Metric
  • Thimble Type Ratchet
  • Battery Size SR44
  • Case Type Case
  • Display Type LCD
  • Included Certification No
  • Includes Battery Yes
  • Maximum Measurement - Inch 1 in
  • Minimum Measurement - Inch 0 in
  • Rotating Spindle (Yes/No) Yes
  • Spindle Diameter 18 mm
  • Spindle Size 0.250 in
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list