!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POCKET CLIP PHILLIPS SCREWDRIVER, #0 TIP SIZE, 4 1/4 IN OVERALL L, 2 IN SHANK L

POCKET CLIP PHILLIPS SCREWDRIVER, #0 TIP SIZE, 4 1/4 IN OVERALL L, 2 IN SHANK L

STANLEY

POCKET CLIP PHILLIPS SCREWDRIVER, #0 TIP SIZE, 4 1/4 IN OVERALL L, 2 IN SHANK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POCKET CLIP PHILLIPS SCREWDRIVER, #0 TIP SIZE, 4 1/4 IN OVERALL L, 2 IN SHANK L

POCKET CLIP PHILLIPS SCREWDRIVER, #0 TIP SIZE, 4 1/4 IN OVERALL L, 2 IN SHANK L

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53JR98
  • Mfr. Model # 64-170-A
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This screwdriver has a length of 4¼ inches and is not insulated. The plastic handle is 4⅜ inch long, and is black/grey. It meets the standards for ASME B107.600. In addition, it is corrosion-resistant, has a black oxide finish, plus it is chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.

Technical Specs

  • ItemScrewdriver
  • Grip StyleErgonomic
  • Shank Diameter0.31 in
  • Tip Size#0
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size5/16 in
  • Handle Length4 3/8 in
  • InsulatedNot Insulated
  • Non-MagneticNot Non-Magnetic
  • Replaceable ShankNot Replaceable Shank
  • Shank FinishChrome
  • Shank ShapeRound
  • Tether ReadyNot Tether Ready
  • Overall Length 4 1/4 in
  • Screwdriver Style Pocket Clip Phillips
  • Shank Length 2 in
  • Tip Style Phillips
  • ESD Safe Not ESD Safe
  • Handle Colour Black, Grey
  • Handle Material Plastic
  • Magnetized Tip Not Magnetized Tip
  • Non-Sparking Not Non-Sparking
  • Shank Coating Chrome
  • Shank Material Alloy Steel
  • Standards ASME B107.600
  • Tip Finish Black Oxide
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list