!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Screwdriver Style
Tip Style
Tip Size
Overall Length
Shank Length
Grip Style
Insulated ?
Non-Sparking ?
ESD Safe ?
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Phillips Screwdrivers

Phillips screwdrivers have a Phillips-style tip at the end of the shaft that is cross shaped and is inserted into the Phillips indentation in the screwhead and the handle is turned to rotate the screw. Philips tips provide a more secure grip on the fastener head and are less likely to cam out (slip out of the head) and damage the screwhead and adjacent surfaces compared to a slotted head screwdriver.

https://catalogue.grainger.ca/?hybris=true

 184  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • GENERAL PURPOSE PHILLIPS SCREWDRIVER, #2 TIP SIZE, 8 IN OVERALL L, 4 IN SHANK L
  • Item # EBP401L84
  • Mfr. Model # 401L84
  • EHC: EHC :
  • This screwdriver has a length of 8 inches and is not insulated. The plastic handle is four inches long, is blue. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a manganese phosphate finish, plus it is chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 322
  • WESTWARD
  • GENERAL PURPOSE PHILLIPS SCREWDRIVER, #2 TIP SIZE, 8 1/2 IN OVERALL L, 4 IN SHANK L
  • Item # EBP401K99
  • Mfr. Model # 401K99
  • EHC: EHC :
  • This screwdriver has a length of 8½ inches and is not insulated. The plastic handle is 4½ inch long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • PRECISION PHILLIPS SCREWDRIVER, #1 TIP SIZE, 6 1/4 IN OVERALL L, 2 1/2 IN SHANK L
  • Item # EBP401L55
  • Mfr. Model # 401L55
  • EHC: EHC :
  • This screwdriver has a length of 6¼ inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WERA
  • SCREWDRIVER, 98 MM HANDLE, #1 TIP, ERGONOMIC GRIP, INSULATED FINISH, INSULATED, 248 MM L
  • Item # WRA006153
  • Mfr. Model # 05006153001
  • EHC: EHC :
  • This screwdriver has a length of 248,00 and is insulated. The polypropylene, thermoplastic elastomere handle is 98 long, is red/yellow. It meets the standards for IEC60900. In addition, it has a Phillips measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a kraftform grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • KLEIN TOOLS
  • GENERAL PURPOSE PHILLIPS SCREWDRIVER, #2 TIP SIZE, 8 1/4 IN OVERALL L, 4 IN SHANK L
  • Item # KLN603-4
  • Mfr. Model # 603-4
  • EHC: EHC :
  • This screwdriver has a length of 8¼ inches and is not insulated. The plastic handle is black. It meets the standards for ANSI, ASME. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 324
  • WESTWARD
  • GENERAL PURPOSE PHILLIPS SCREWDRIVER, #2 TIP SIZE, 3 1/2 IN OVERALL L, 1 1/2 IN SHANK L
  • Item # EBP401L88
  • Mfr. Model # 401L88
  • EHC: EHC :
  • This screwdriver has a length of 3½ inches and is not insulated. The plastic handle is 2 inch long, is blue. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 322
  • STANLEY
  • POCKET CLIP PHILLIPS SCREWDRIVER, #0 TIP SIZE, 4 1/4 IN OVERALL L, 2 IN SHANK L
  • Item # WWG53JR98
  • Mfr. Model # 64-170-A
  • EHC: EHC :
  • This screwdriver has a length of 4¼ inches and is not insulated. The plastic handle is 4⅜ inch long, and is black/grey. It meets the standards for ASME B107.600. In addition, it is corrosion-resistant, has a black oxide finish, plus it is chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • SCREWDRIVER, #1 TIP SIZE, 6 1/2 IN OVERALL L, 3 IN SHANK L, CUSHION GRIP
  • Item # MTLMT201
  • Mfr. Model # MT201
  • EHC: EHC :
  • This screwdriver has a length of 6½ inches and is not insulated. The acetate handle is 3 11/16 inch long, is black/red. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, with a cushion grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • GENERAL PURPOSE PHILLIPS SCREWDRIVER, #1 TIP SIZE, 6 3/4 IN OVERALL L, 3 IN SHANK L
  • Item # EBP401L83
  • Mfr. Model # 401L83
  • EHC: EHC :
  • This screwdriver has a length of 6¾ inches and is not insulated. The plastic handle is 3½ inch long, is blue. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • GENERAL PURPOSE PHILLIPS SCREWDRIVER, #1 TIP SIZE, 7 IN OVERALL L, 3 IN SHANK L
  • Item # EBP401M19
  • Mfr. Model # 401M19
  • EHC: EHC :
  • This screwdriver has a length of 7 inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • KLEIN TOOLS
  • GENERAL PURPOSE PHILLIPS SCREWDRIVER, #0 TIP SIZE, 5 IN OVERALL L, 2 1/2 IN SHANK L
  • Item # KLNP12
  • Mfr. Model # P12
  • EHC: EHC :
  • This screwdriver has a length of 5 inches and is not insulated, plus it has a plastic handle. It meets the standards for ANSI, ASME. In addition, it is not corrosion-resistant, has a black oxide finish, plus it is chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 322
  • WESTWARD
  • GENERAL PURPOSE PHILLIPS SCREWDRIVER, #3 TIP SIZE, 10 1/2 IN OVERALL L, 6 IN SHANK L
  • Item # EBP401L85
  • Mfr. Model # 401L85
  • EHC: EHC :
  • This screwdriver has a length of 10½ inches and is not insulated. The plastic handle is 4½ inch long, is blue. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 322
  • WESTWARD
  • GENERAL PURPOSE PHILLIPS SCREWDRIVER, #2 TIP SIZE, 12 1/2 IN OVERALL L, 8 IN SHANK L
  • Item # EBP401M21
  • Mfr. Model # 401M21
  • EHC: EHC :
  • This screwdriver has a length of 12½ inches and is not insulated. The plastic handle is 4½ inch long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • GENERAL PURPOSE PHILLIPS SCREWDRIVER, #0 TIP SIZE, 5 IN OVERALL L, 2 1/2 IN SHANK L
  • Item # EBP401M01
  • Mfr. Model # 401M01
  • EHC: EHC :
  • This screwdriver has a length of 5 inches and is not insulated. The plastic handle is 2¼ inch long, is blue. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 322
  • WESTWARD
  • PRECISION PHILLIPS SCREWDRIVER, #0 TIP SIZE, 6 1/4 IN OVERALL L, 2 1/2 IN SHANK L
  • Item # EBP401L54
  • Mfr. Model # 401L54
  • EHC: EHC :
  • This screwdriver has a length of 6¼ inches and is not insulated. The plastic handle is four inches long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list