LOCKING PLUG, L21-20P, 120/208V AC, 20 A, 4 POLES, BLACK/WHITE, SCREW TERMINALS, SHROUDED
LOCKING PLUG, L21-20P, 120/208V AC, 20 A, 4 POLES, BLACK/WHITE, SCREW TERMINALS, SHROUDED
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This locking plug has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, watertight, measures 2.33 inch L. This locking plug meets the standards for CSA, W-C-596, UL 498. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
Technical Specs
Item Locking Plug
Current Rating 20 A
Housing Material Nylon
Number of Blades 5
Phase Three
Resistance Properties Chemical Resistant, Impact Resistant, Watertight
Wire Connection Type Screw Terminals
Face Diameter 2.23 in
For Minimum Cable Diameter 0.35 in
Horsepower Rating 2 hp
Market Industrial
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Blade Material Brass
For Environment Dry
Maximum Operating Temperature 75 Degrees C
Minimum Operating Temperature -40 Degrees C
Outside Diameter 2.33 in
Connection Orientation Straight
Housing Colour Black, White
NEMA Plug Configuration L21-20P
Number of Poles 4
Polarized Yes
Voltage Rating 120/208V AC
Wiring Style Standard
For Maximum Cable Diameter 1.15 in
Grounding Grounded
IP Rating IP20
Shrouded Yes
UL 94 Flammability Rating V-0
Body Length 2.33 in
For Location Indoor
Maximum Wire Size 8 AWG
Minimum Wire Size 16 AWG
Overall Length 2.33 in
Country of Origin United States
(subject to change)