!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATERTIGHT LOCKING CONNECTOR, L21-20R, 20 A, 120/208V AC, 4 POLES, BLACK/WHITE, SHROUDED

WATERTIGHT LOCKING CONNECTOR, L21-20R, 20 A, 120/208V AC, 4 POLES, BLACK/WHITE, SHROUDED

HUBBELL WIRING DEVICE-KELLEMS

WATERTIGHT LOCKING CONNECTOR, L21-20R, 20 A, 120/208V AC, 4 POLES, BLACK/WHITE, SHROUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERTIGHT LOCKING CONNECTOR, L21-20R, 20 A, 120/208V AC, 4 POLES, BLACK/WHITE, SHROUDED

WATERTIGHT LOCKING CONNECTOR, L21-20R, 20 A, 120/208V AC, 4 POLES, BLACK/WHITE, SHROUDED

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $311.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL2513SW
  • Mfr. Model # HBL2513SW
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This watertight locking connector has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 2.75 inch L. This watertight locking connector meets the standards for CSA, 4X and Type 12, UL. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.

Technical Specs

  • ItemWatertight Locking Connector
  • Current Rating20 A
  • Housing MaterialValox
  • NEMA Receptacle ConfigurationL21-20R
  • Number of Wires5
  • Resistance PropertiesImpact Resistant, Moisture Resistant, Watertight
  • Voltage Rating120/208V AC
  • Wiring StyleStandard
  • Contact MaterialBrass
  • For Minimum Cable Diameter0.35 in
  • Horsepower Rating2 hp
  • Midget LockingNo
  • StandardsCSA Certified Type 4, 4X and Type 12, UL Listed
  • Maximum Operating Temperature75 Degrees C
  • Minimum Operating Temperature-40 Degrees C
  • Outside Diameter2.75 in
  • Power Indicating LightNo
  • Connection Orientation Straight
  • Housing Colour Black, White
  • IP Rating IP66
  • Number of Poles 4
  • Phase Three
  • Shrouded Yes
  • Wire Connection Type Screw Terminals
  • Cap Type Press-On Cap
  • For Maximum Cable Diameter 1.15 in
  • Grounding Grounded
  • Market Industrial
  • NEMA Enclosure Rating 12, 4, 4X
  • UL 94 Flammability Rating V-0
  • Maximum Wire Size 8 AWG
  • Minimum Wire Size 16 AWG
  • Overall Length 2.75 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list