ANGLE STRAIGHT BLADE PLUG, 14-60P, 60 A, 125/250V AC, BLACK, 3 POLES, SCREW TERMINALS
ANGLE STRAIGHT BLADE PLUG, 14-60P, 60 A, 125/250V AC, BLACK, 3 POLES, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This angle straight blade plug has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It is: corrosion resistant. This angle straight blade plug meets the standards for CSA File 285, Guide RTRT Fed Spec WC596G, Meets WD-6 Requirements, UL File E2186. It is black, and has 12 AWG minimum wire size to 4 AWG maximum wire size.
Technical Specs
Item Angle Straight Blade Plug
Current Rating 60 A
Horsepower Rating 3 hp
IP Rating IP20
Number of Blades 4
Phase Single
Resistance Properties Corrosion Resistant
Wire Connection Type Screw Terminals
For Maximum Cable Diameter 1.31 in
Grade Industrial
Insulation Material Nylon
Maximum Wire Size 4 AWG
Standards CSA Certified C22.2 No. 42 File 285, Guide RTRT Fed Spec WC596G, Meets WD-6 Requirements, UL 498 File E2186
Maximum Operating Temperature 167 Degrees F
Connection Orientation Angled
Grounding Grounded
Housing Colour Black
NEMA Plug Configuration 14-60P
Number of Poles 3
Polarized Yes
Voltage Rating 125/250V AC
Wiring Style Standard
For Minimum Cable Diameter 0.625 in
Housing Material Nylon
Market Commercial, Industrial
Minimum Wire Size 12 AWG
Body Length 3.38 in
Minimum Operating Temperature -40 Degrees F
Country of Origin United States
(subject to change)