Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This straight blade plug has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It has the following resistance properties: corrosion resistant. This straight blade plug meets the standards for CSA, UL E1706. It is black, and has 12 AWG minimum wire size to 4 AWG maximum wire size.
Spécifications techniques
ItemStraight Blade Plug
Current Rating60 A
Horsepower Rating2 hp, 3 hp
IP RatingIP20
Number of Blades4
PhaseSingle
Resistance PropertiesCorrosion Resistant
Voltage Rating125/250V AC
Wiring StyleStandard
For Minimum Cable Diameter0.625 in
Housing MaterialNylon
MarketCommercial, Industrial
Minimum Wire Size12 AWG
Body Length4.13 in
Minimum Operating Temperature-40 Degrees F
Connection OrientationStraight
GroundingGrounded
Housing ColourBlack
NEMA Plug Configuration14-60P
Number of Poles3
PolarizedYes
UL 94 Flammability RatingHB
Wire Connection TypeScrew Terminals
For Maximum Cable Diameter1.31 in
GradeIndustrial
Insulation MaterialNylon
Maximum Wire Size4 AWG
StandardsCSA Certified, UL E1706
Maximum Operating Temperature167 Degrees F
Outside Diameter2.88 in
Pays d’origineUnited States
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
: $308.17
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
: $357.20
/ each
Droit de manutention écologique:
Droit de manutention écologique
: