!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT BLADE PLUG, 15-60P, 60 A, 250V AC, BLACK, 3 POLES

STRAIGHT BLADE PLUG, 15-60P, 60 A, 250V AC, BLACK, 3 POLES

HUBBELL WIRING DEVICE-KELLEMS

STRAIGHT BLADE PLUG, 15-60P, 60 A, 250V AC, BLACK, 3 POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT BLADE PLUG, 15-60P, 60 A, 250V AC, BLACK, 3 POLES

STRAIGHT BLADE PLUG, 15-60P, 60 A, 250V AC, BLACK, 3 POLES

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $264.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL8461C
  • Mfr. Model # HBL8461C
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

This straight blade plug has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It has the following resistance properties: corrosion resistant. This straight blade plug meets the standards for CSA, UL E1706. It is black, and has 12 AWG minimum wire size to 4 AWG maximum wire size.

Technical Specs

  • ItemStraight Blade Plug
  • Current Rating60 A
  • Horsepower Rating10 hp
  • IP RatingIP20
  • Number of Blades4
  • PhaseThree
  • Resistance PropertiesCorrosion Resistant
  • Voltage Rating250V AC
  • Wiring StyleStandard
  • For Minimum Cable Diameter0.625 in
  • Housing MaterialNylon
  • MarketCommercial, Industrial
  • Minimum Wire Size12 AWG
  • Body Length4.13 in
  • Minimum Operating Temperature-40 Degrees F
  • Connection Orientation Straight
  • Grounding Grounded
  • Housing Colour Black
  • NEMA Plug Configuration 15-60P
  • Number of Poles 3
  • Polarized Yes
  • UL 94 Flammability Rating HB
  • Wire Connection Type Screw Terminals
  • For Maximum Cable Diameter 1.31 in
  • Grade Industrial
  • Insulation Material Nylon
  • Maximum Wire Size 4 AWG
  • Standards CSA Certified, UL E1706
  • Maximum Operating Temperature 167 Degrees F
  • Outside Diameter 2.88 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list