IEC PIN AND SLEEVE PLUG, 60 A, 120/208V AC, IEC GROUNDING, 3 HORSEPOWER RATING
IEC PIN AND SLEEVE PLUG, 60 A, 120/208V AC, IEC GROUNDING, 3 HORSEPOWER RATING
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pin and sleeve plug has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, plus it measures 10.14 inch L. This pin and sleeve plug meets the standards for CSA, IEC 60309-1, UL E146032. It is blue, and has 8 AWG minimum wire size to 2 AWG maximum wire size.
Technical Specs
Item Pin and Sleeve Plug
Horsepower Rating 3 hp
IP Rating IP67
Number of Wires 5
Voltage Rating 120/208V AC
Cap Type No Cap or Cover
Face Diameter 2.72 in
Grounding Grounded
Housing Material Polybutylene Terephthalate
Minimum Wire Size 8 AWG
Outside Diameter 4.48 in
Resistance Properties Impact Resistant, Moisture Resistant
Shrouded Yes
Switch Rated No
Maximum Operating Temperature 75 Degrees C
Overall Length 10.14 in
Current Rating 60 A
Housing Colour Blue
Number of Poles 4
Phase Three
Wire Connection Type Screw Terminals
Connection Orientation Straight
For Minimum Cable Diameter 0.83 in
Grounding Style IEC
Maximum Wire Size 2 AWG
NEMA Enclosure Rating 4X
Power Indicating Light No
Reverse Service No
Standards CSA Certified C22.2 No. 182.1, IEC 60309-1, UL E146032
UL 94 Flammability Rating HB
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)