COMPACT FLUORESCENT BULB, 2-PIN (G24D-2), T4, 2700K, 1,250 LUMENS, PLUG-IN CFL, 18W
COMPACT FLUORESCENT BULB, 2-PIN (G24D-2), T4, 2700K, 1,250 LUMENS, PLUG-IN CFL, 18W
GE LIGHTING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Compact fluorescent lamp, 2-pin plug-in, T4 biax(R), nominal length 4.2 inches, soft tone, rated average life 10000 hours, light output lumens initial 400, light output lumens mean 265, colour temperature (K) 2700, 82 CRI.
Technical Specs
- ItemPlug-In CFL Bulb
- Bulb DesignationF18DBX/827/ECO
- Bulb ShapeT4
- Colour Temperature2,700K
- Lumens1,250 lm
- Light TechnologyFluorescent
- VoltageBallast Dependent
- Three-WayNo
- DimmableNo
- Light ColourWhite
- Bulb Minimum Starting Temperature5 Degrees F
- Overall Length6 1/8 in
- StandardsMeets 2012 Lighting Legislation Energy Standards, TCLP Compliant
- Bulb Base Type 2-Pin (G24D-2)
- Bulb Finish Frosted
- Colour Rendering Index 82
- Incandescent Wattage Equivalency 65 W
- Bulb Housing Glass, Metal
- Shatter-Resistant No
- Watts 18 W
- Rough Service No
- Bulb Power Source Plug and Play
- Bulb Manufacturers Warranty Length 1 yr
- Bulb Start Type Preheat
- Rated Life 12,000 hr
- Bulb Dia. 1/2 in
Alternate Products
-
GE LIGHTING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.69
/ EACH
-
GE LIGHTING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.17
/ EACH