!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT BLADE PLUG, 3 WIRE, NEMA 5-15P, 15 A, 125 V, YLW, CORD SZ 1/4 IN - 33/50 IN, TP VINYL

STRAIGHT BLADE PLUG, 3 WIRE, NEMA 5-15P, 15 A, 125 V, YLW, CORD SZ 1/4 IN - 33/50 IN, TP VINYL

COOPER

STRAIGHT BLADE PLUG, 3 WIRE, NEMA 5-15P, 15 A, 125 V, YLW, CORD SZ 1/4 IN - 33/50 IN, TP VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT BLADE PLUG, 3 WIRE, NEMA 5-15P, 15 A, 125 V, YLW, CORD SZ 1/4 IN - 33/50 IN, TP VINYL

STRAIGHT BLADE PLUG, 3 WIRE, NEMA 5-15P, 15 A, 125 V, YLW, CORD SZ 1/4 IN - 33/50 IN, TP VINYL

COOPER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EGE4867BOX
  • Mfr. Model # 4867BOX
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

This male grounded straight-blade household plug fits a cord size between 1/4-inch and 33/50 inches. It has three wires and the blades are firmly embedded into an insulating body. It has large head terminal screws and is made from yellow thermoplastic vinyl. It can be used for hard surface applications. It is rated for 15 amps at 125 volts. Its NEMA configuration is 5-15P.

Technical Specs

  • ItemBlade Plug
  • Current Rating15 A
  • NEMA Plug Configuration5-15P
  • Number of Poles2
  • Wire Connection TypeScrew Terminals
  • GradeFederal Specification
  • MarketCommercial
  • Minimum Wire Size18 AWG
  • Blade MaterialBrass
  • Connection Orientation Angled
  • Housing Colour Yellow
  • Number of Blades 3
  • Voltage Rating 125V AC
  • Wiring Style Back
  • Housing Material Vinyl
  • Maximum Wire Size 12 AWG
  • Standards NOM, RoHS Compliant, UL
  • Body Length 2.5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list